Item Comparison: 54505, YS6C

Item

54505 - #6 Butt Splice - Color-Keyed

54505
#6 Butt Splice

$4.0402 Each

$202.01 (50 Each)

QTY:
Each
Add
YS6C - #6 Comp Cu Butt Splice - Burndy

YS6C
#6 Comp Cu Butt Splice

$11.48 Each

$574.00 (50 Each)

QTY:
Each
Add
Nacogdoches 55 0
All Stores 3,669 164
Vendor Color-Keyed Burndy
Catalog Number 54505 YS6C
Manufacturer Number 54505 YS6C
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545059 00781810507407
Weight per package 0.01 (lbs/each) 0.03 (lbs/each)
Description 54505 #6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
YS6C #6 Comp Cu Butt Splice
6 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 7 or 374 Die Index.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.04 (Each) $11.48 (Each)
Carton/Reel $202.01 (50 Each) $11.48 (1 Each)
Standard Packaging/Reel $202.01 (50 Each) $574.00 (50 Each)
Material Copper Copper
Number of Conductors 2 -
Terminal Type Compression -
Voltage Rating 600 V 35
Color Blue -
Color Code - BLUE
Conductor Material Copper -
Finish Tin-Plated Tin-Plated
Insulation Color Blue (Die Color) -
Overall Length 1 in -
Description #6 BUTT SPLICE #6 COMP CU BUTT SPLICE
extra long description ABB 54505 2 WAY SPLICE CONNECTOR No BUR YS6C BUTT SPLICE LONG 6
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue -
Long Description Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA 6 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, BLUE Color Code, 7 or 374 Die Index.
Product Type Two-Way Splice Connector Butt Splice Long 6
Short Description Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV -
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Oil Stop: No, Color Code: Blue, Tapered End: No, Die Index: 7 Or 374, Wire Stri
Die Index - 7
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #6 AWG -
Maximum Voltage Rating 35 kV -
package quantity 50 CT;500 PK -
Standards Met UL Listed E9809;CSA Certified -
Brand Thomas & Betts BURNDY
Manufacturers Part Number 54505 YS6C
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE YS, Long Barrel
Weight 0.01 lb/EA -
Application Applications certified to 600 V and recommended up to 35 kV¥ Wire Splice
standard UL E9809 UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat