Nacogdoches |
0 |
53 |
All Stores |
|
|
|
Vendor |
Nsi |
Color-Keyed |
Catalog Number |
SC2 |
54507 |
Manufacturer Number |
SC-2 |
54507 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00662381037046 |
00786210545073 |
Weight per package |
0.04 (lbs/each) |
0.028 (lbs/each) |
Description |
SC2 #2 Cu Butt Splice
Butt Splice Connector, #6 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.252 In Overall Length, Compression Terminal, 600 V, 0.04 LB/Ea
|
54507 #2 Butt Splice
Two-Way Splice Connector, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2 Conductors, 1.25 In Overall Length, Compression Terminal, 35 KV, 0.03 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.77 (Each) |
$6.53 (Each) |
Carton/Reel |
$5.77 (1 Each) |
$163.36 (25 Each) |
Standard Packaging/Reel |
$288.42 (50 Each) |
$163.36 (25 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
2 |
2 |
Poles |
1 |
- |
Terminal Type |
Compression |
Compression |
Voltage Rating |
600 V |
600 V |
|
Color |
Brown |
Brown |
Conductor Material |
Copper |
Copper |
Finish |
Tin Plated |
Tin-Plated |
Insulation Color |
Brown (Code) |
Brown (Die Color) |
|
Overall Length |
1.252 in |
1.25 in |
Size |
L=1.25 - OD=.420 - ID=.310 |
- |
|
Description |
#2 CU BUTT SPLICE |
#2 BUTT SPLICE |
extra long description |
NSI SC-2 CU CMP Splice Short 2 AWG |
ABB 54507 2 WAY SPLICE CONNECTOR No |
Features |
StandardBarrel TinnedCopperSplice2 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 2 AWG, Tin Plated, Die Code 33, Die Color Code Brown |
Long Description |
Butt Splice Connector, #6 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1.252 in Overall Length, Compression Terminal, 600 V, 0.04 lb/EA |
Two-Way Splice Connector, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 2 Conductors, 1.25 in Overall Length, Compression Terminal, 35 kV, 0.03 lb/EA |
Product Type |
Cu CMP Splice Short 2 Awg |
Two-Way Splice Connector |
Short Description |
#6 to #2 AWG Butt Splice Connector, Non-Insulated, 1.252 in L, 600 V |
Two-Way Splice Connector, #2 AWG, Non-Insulated, 1.25 in L, 35 kV |
Special Features |
Standard Barrel;High Conductivity |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
|
for use with |
Terminate;Splice;Tap Power Connectors |
Copper Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#2 AWG |
#2 AWG |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
35 kV |
Minimum Conductor Size |
#6 AWG |
- |
package quantity |
50 PK |
25 CT;250 PK |
Standards Met |
UL Listed 486A, 467;cULus Listed 155027;NEC 310.15 |
UL Listed E9809;CSA Certified |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
SC-2 |
54507 |
sub brand |
NSI |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Short Barrel - CU Splice |
SPLICE |
|
Weight |
0.04 lb/EA |
0.03 lb/EA |
|
Application |
Terminate, Splice, Tap Power Connectors |
Applications certified to 600 V and recommended up to 35 kV¥ |
standard |
UL486A/B, UL467 (8 AWG -3/0 AWG) |
UL E9809 |