Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54508 |
SC1 |
Manufacturer Number |
54508 |
SC-1 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545080 |
00662381037053 |
Weight per package |
0.04 (lbs/each) |
0.05 (lbs/each) |
Description |
54508 #1 Butt Splice
Two-Way Splice Connector, #1 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 2 Conductors, 1.50 In Overall Length, Compression Terminal, 35 KV, 0.04 LB/Ea
|
SC1 #1 Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE1 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.93 (Each) |
$8.29 (Each) |
Carton/Reel |
$138.67 (20 Each) |
$8.29 (1 Each) |
Standard Packaging/Reel |
$138.67 (20 Each) |
$414.47 (50 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
2 |
2 |
Poles |
- |
1 |
Terminal Type |
Compression |
- |
Voltage Rating |
35 kV |
600 V |
|
Color |
Green |
Green |
Conductor Material |
Copper |
- |
Finish |
Tin-Plated |
Tin Plated |
Insulation Color |
Green (Die Color) |
- |
|
Overall Length |
1.50 in |
- |
Size |
- |
L=1.80 - OD=.470 - ID=.360 |
|
Description |
#1 BUTT SPLICE |
#1 CU BUTT SPLICE |
extra long description |
ABB 54508 2 WAY SPLICE CONNECTOR No |
NSI SC-1 CU CMP Splice Short 1 AWG |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1 AWG, Tin Plated, Die Code 37, Die Color Code Green |
Standard Barrel Tinned Copper Splice 1 AWG Standard Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
Two-Way Splice Connector, #1 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 2 Conductors, 1.50 in Overall Length, Compression Terminal, 35 kV, 0.04 lb/EA |
StandardBarrel TinnedCopperSplice1 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Product Type |
Two-Way Splice Connector |
Cu CMP Splice Short 1 Awg |
Short Description |
Two-Way Splice Connector, #1 AWG, Non-Insulated, 1.50 in L, 35 kV |
- |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
# 1 AWG (STR) - CU Splice |
|
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#1 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54508 |
SC-1 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
Short Barrel - CU Splice |
|
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Terminate, Splice, Tap Power Connectors |
standard |
UL E9809 |
UL486A/B, UL467 (8 AWG -3/0 AWG) |
Temperature Rating |
- |
90 C |