Nacogdoches |
0 |
45 |
All Stores |
|
|
|
Vendor |
Panduit |
Color-Keyed |
Catalog Number |
SCSF2E |
54508 |
Manufacturer Number |
SCSF2-E |
54508 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Splice Kits
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00074983599806 |
00786210545080 |
Weight per package |
1 (lbs/each) |
0.04 (lbs/each) |
Description |
SCSF2E 2AWG Cable Splice
Copper Butt Splice, Flared Barrel, #2 Awg Flex and Locomotive Cable.
|
54508 #1 Butt Splice
Two-Way Splice Connector, #1 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 2 Conductors, 1.50 In Overall Length, Compression Terminal, 35 KV, 0.04 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.52 (Each) |
$6.93 (Each) |
Carton/Reel |
$170.33 (20 Each) |
$138.67 (20 Each) |
Standard Packaging/Reel |
$170.33 (20 Each) |
$138.67 (20 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
- |
2 |
Terminal Type |
- |
Compression |
Voltage Rating |
NA |
35 kV |
|
Color |
Brown |
Green |
Conductor Material |
- |
Copper |
Finish |
Tin-Plated |
Tin-Plated |
Insulation Color |
- |
Green (Die Color) |
|
Overall Length |
- |
1.50 in |
Size |
2 |
- |
|
Description |
2AWG CABLE SPLICE |
#1 BUTT SPLICE |
extra long description |
PAN SCSF2-E Pan-Lug™ SCSF2-E Compre |
ABB 54508 2 WAY SPLICE CONNECTOR No |
Features |
- |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1 AWG, Tin Plated, Die Code 37, Die Color Code Green |
Long Description |
Copper butt splice, flared barrel, #2 AWG flex and locomotive cable. |
Two-Way Splice Connector, #1 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 2 Conductors, 1.50 in Overall Length, Compression Terminal, 35 kV, 0.04 lb/EA |
Product Type |
Pan-Lug™ SCSF2-E Compression Connectors - Splices |
Two-Way Splice Connector |
Short Description |
- |
Two-Way Splice Connector, #1 AWG, Non-Insulated, 1.50 in L, 35 kV |
Special Features |
- |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
|
for use with |
- |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
#1 AWG |
Maximum Voltage Rating |
- |
35 kV |
package quantity |
- |
20 CT;200 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
|
Brand |
PANDUIT |
Thomas & Betts |
Manufacturers Part Number |
SCSF2-E |
54508 |
sub brand |
- |
Color-Keyed |
|
Category Description |
SPLICE KITS |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Splice |
SPLICE |
|
|
Application |
- |
Applications certified to 600 V and recommended up to 35 kV¥ |
standard |
Yes |
UL E9809 |