Item Comparison: 54509, SC10

Item

54509 - 1/0 Butt Splice - Color-Keyed

54509
1/0 Butt Splice

$5.6374 Each

$56.37 (10 Each)

QTY:
Each
Add
SC10 - 1/0 Cu Butt Splice - Nsi

SC10
1/0 Cu Butt Splice

$6.4171 Each

$320.86 (50 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 799 397
Vendor Color-Keyed Nsi
Catalog Number 54509 SC10
Manufacturer Number 54509 SC-1/0
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545097 00662381037060
Weight per package 0.056 (lbs/each) 0.06 (lbs/each)
Description 54509 1/0 Butt Splice
Two-Way Splice Connector, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2 Conductors, 1.63 In Overall Length, Compression Terminal, 35 KV, 0.06 LB/Ea
SC10 1/0 Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE1/0 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.64 (Each) $6.42 (Each)
Carton/Reel $56.37 (10 Each) $6.42 (1 Each)
Standard Packaging/Reel $56.37 (10 Each) $320.86 (50 Each)
Material Copper Copper
Number of Conductors 2 2
Poles - 1
Terminal Type Compression -
Voltage Rating 600 V 600 V
Color Pink Pink
Conductor Material Copper -
Finish Tin-Plated Tin Plated
Insulation Color Pink (Die Color) -
Overall Length 1.63 in -
Size - L=1.60 - OD=.520 - ID=.390
Description 1/0 BUTT SPLICE 1/0 CU BUTT SPLICE
extra long description ABB 54509 CONNECTOR,COMPRESION 2 WA NSI SC-1/0 CU CMP Splice Short 1/0
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1/0 AWG, Tin Plated, Die Code 42, Die Color Code Pink StandardBarrel TinnedCopperSplice1/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Two-Way Splice Connector, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2 Conductors, 1.63 in Overall Length, Compression Terminal, 35 kV, 0.06 lb/EA StandardBarrel TinnedCopperSplice1/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type Two-Way Splice Connector Cu CMP Splice Short 1/0 Awg
Short Description Two-Way Splice Connector, 1/0 AWG, Non-Insulated, 1.63 in L, 35 kV -
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost 1/0 AWG (STR) - CU Splice
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG -
Maximum Voltage Rating 35 kV -
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54509 SC-1/0
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Short Barrel - CU Splice
Weight 0.06 lb/EA -
Application Applications certified to 600 V and recommended up to 35 kV¥ Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
standard UL E9809 UL486
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat