Item Comparison: 54509, YS25

Item

54509 - 1/0 Butt Splice - Color-Keyed

54509
1/0 Butt Splice

$5.6374 Each

$56.37 (10 Each)

QTY:
Each
Add
YS25 - 1/0AWG Butt Splice Long - Burndy

YS25
1/0AWG Butt Splice Long

$22.12 Each

$221.20 (10 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 798 62
Vendor Color-Keyed Burndy
Catalog Number 54509 YS25
Manufacturer Number 54509 YS25
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545097 00781810507506
Weight per package 0.056 (lbs/each) 0.08 (lbs/each)
Description 54509 1/0 Butt Splice
Two-Way Splice Connector, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2 Conductors, 1.63 In Overall Length, Compression Terminal, 35 KV, 0.06 LB/Ea
YS25 1/0AWG Butt Splice Long
1/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.64 (Each) $22.12 (Each)
Carton/Reel $56.37 (10 Each) $22.12 (1 Each)
Standard Packaging/Reel $56.37 (10 Each) $221.20 (10 Each)
Material Copper Copper
Number of Conductors 2 -
Terminal Type Compression -
Voltage Rating 600 V 35
Color Pink -
Color Code - PINK
Conductor Material Copper -
Finish Tin-Plated Tin-Plated
Insulation Color Pink (Die Color) -
Overall Length 1.63 in -
Description 1/0 BUTT SPLICE 1/0AWG BUTT SPLICE LONG
extra long description ABB 54509 CONNECTOR,COMPRESION 2 WA BUR YS25 BUTT SPLICE LONG 1/0
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1/0 AWG, Tin Plated, Die Code 42, Die Color Code Pink -
Long Description Two-Way Splice Connector, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 2 Conductors, 1.63 in Overall Length, Compression Terminal, 35 kV, 0.06 lb/EA 1/0 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, PINK Color Code, 12 or 348 Die Index
Product Type Two-Way Splice Connector Splice
Short Description Two-Way Splice Connector, 1/0 AWG, Non-Insulated, 1.63 in L, 35 kV -
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Oil Stop: No, Color Code: Pink, Tapered End: No, Die Index: 12 Or 348, Conducto
Die Index - 12
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG -
Maximum Voltage Rating 35 kV -
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Brand Thomas & Betts BURNDY
Manufacturers Part Number 54509 YS25
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE YS, Long Barrel
Weight 0.06 lb/EA -
Application Applications certified to 600 V and recommended up to 35 kV¥ Wire Splice
standard UL E9809 UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat