Item Comparison: 54511, SC30

Item

54511 - 3/0 Butt Splice - Color-Keyed

54511
3/0 Butt Splice

$7.0838 Each

$70.84 (10 Each)

QTY:
Each
Add
SC30 - 3/0 Cu Butt Splice - Nsi

SC30
3/0 Cu Butt Splice

$9.2982 Each

$232.46 (25 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 643 59
Vendor Color-Keyed Nsi
Catalog Number 54511 SC30
Manufacturer Number 54511 SC-3/0
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545110 00662381037084
Weight per package 0.065 (lbs/each) 0.08 (lbs/each)
Description 54511 3/0 Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, Tin Plated, Die Code 50, Die Color Code Orange
SC30 3/0 Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE3/0 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.08 (Each) $9.30 (Each)
Carton/Reel $70.84 (10 Each) $9.30 (1 Each)
Standard Packaging/Reel $70.84 (10 Each) $232.46 (25 Each)
Material Copper Copper
Number of Conductors - 2
Poles - 1
Voltage Rating 600 V 600 V
Color Orange Orange
Finish Tin-Plated Tin Plated
Size - L=1.75 - OD=.620 - ID=.490
Description 3/0 BUTT SPLICE 3/0 CU BUTT SPLICE
extra long description ABB 54511 2 WAY SPLICE CONNECTOR 3/ NSI SC-3/0 CU CMP Splice Short 3 AW
Features - StandardBarrel TinnedCopperSplice3/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 3/0 AWG, Tin Plated, Die Code 50, Die Color Code Orange StandardBarrel TinnedCopperSplice3/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type 2 Way Splice Connector 3/0 Cu CMP Splice Short 3 Awg
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost 3/0 AWG (STR) - CU Splice
Warranty - 1 YEAR
Brand COLOR-KEYED NSi
Manufacturers Part Number 54511 SC-3/0
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Short Barrel - CU Splice
Application Applications certified to 600 V and recommended up to 35 kV¥ Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
standard UL E9809 UL486
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat