Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54511 |
SCS30X |
Manufacturer Number |
54511 |
SCS3/0-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545110 |
00074983903351 |
Weight per package |
0.065 (lbs/each) |
0.093 (lbs/each) |
Description |
54511 3/0 Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, Tin Plated, Die Code 50, Die Color Code Orange
|
SCS30X 3/0AWG Cu Butt Splice
The SCS3/0-X Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.08 (Each) |
$13.21 (Each) |
Carton/Reel |
$70.84 (10 Each) |
$13.21 (1 Each) |
Standard Packaging/Reel |
$70.84 (10 Each) |
$528.45 (40 Each) |
|
Material |
Copper |
Copper |
Voltage Rating |
600 V |
NA |
|
Color |
Orange |
Orange |
Finish |
Tin-Plated |
Tin-Plated |
|
|
Description |
3/0 BUTT SPLICE |
3/0AWG CU BUTT SPLICE |
extra long description |
ABB 54511 2 WAY SPLICE CONNECTOR 3/ |
PAN SCS3/0-X Pan-Lug™ SCS3/0-X Comp |
Long Description |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 3/0 AWG, Tin Plated, Die Code 50, Die Color Code Orange |
The SCS3/0-X Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C. |
Product Type |
2 Way Splice Connector 3/0 |
Pan-Lug™ SCS3/0-X Comp. Splice, Tin PLT Copper, PK10 |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
- |
|
|
Brand |
COLOR-KEYED |
PANDUIT |
Manufacturers Part Number |
54511 |
SCS3/0-X |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
Compression Splice |
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
- |
Mounting |
- |
1 |
standard |
UL E9809 |
UL listed and CSA certified for use up to 600V & Temperature Rated to 90°C |