Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54511 |
YS27 |
Manufacturer Number |
54511 |
YS27 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545110 |
00781810507704 |
Weight per package |
0.065 (lbs/each) |
0.11 (lbs/each) |
Description |
54511 3/0 Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, Tin Plated, Die Code 50, Die Color Code Orange
|
YS27 3/0AWG Butt Splice Long
3/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Orange Color Code, 14 Die Index
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.08 (Each) |
$27.35 (Each) |
Carton/Reel |
$70.84 (10 Each) |
$27.35 (1 Each) |
Standard Packaging/Reel |
$70.84 (10 Each) |
$273.50 (10 Each) |
|
Material |
Copper |
Copper |
Voltage Rating |
600 V |
35 |
|
Color |
Orange |
- |
Color Code |
- |
ORANGE |
Finish |
Tin-Plated |
Tin-Plated |
|
Description |
3/0 BUTT SPLICE |
3/0AWG BUTT SPLICE LONG |
extra long description |
ABB 54511 2 WAY SPLICE CONNECTOR 3/ |
BUR YS27 BUTT SPLICE LONG 3/0 |
Long Description |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 3/0 AWG, Tin Plated, Die Code 50, Die Color Code Orange |
3/0 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, ORANGE Color Code, 14 Die Index |
Product Type |
2 Way Splice Connector 3/0 |
Splice |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Oil Stop: No, Color Code: Orange, Tapered End: No, Die Index: 14 Element A, Too |
|
|
Brand |
COLOR-KEYED |
BURNDY |
Manufacturers Part Number |
54511 |
YS27 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
YS, Long Barrel |
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Wire Splice |
standard |
UL E9809 |
UL 486A-486B |