Item Comparison: 54512, 54812

Item

54512 - 4/0 Butt Splice - Color-Keyed

54512
4/0 Butt Splice

$7.7954 Each

$77.95 (10 Each)

QTY:
Each
Add
54812 - 4/0 2WAY Cop Conn - Color-Keyed

54812
4/0 2WAY Cop Conn

$14.9708 Each

$149.71 (10 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 637 312
Vendor Color-Keyed Color-Keyed
Catalog Number 54512 54812
Manufacturer Number 54512 54812
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545127 00786210548128
Weight per package 0.075 (lbs/each) 0.12 (lbs/each)
Description 54512 4/0 Butt Splice
Two-Way Splice Connector, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2 Conductors, 1.88 In Overall Length, Compression Terminal, 35 KV, 0.08 LB/Ea
54812 4/0 2WAY Cop Conn
Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 4/0 Awg, Length 2.75 Inches, Tin Plated, Die Code 54, Die Color Code Purple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.80 (Each) $14.97 (Each)
Carton/Reel $77.95 (10 Each) $149.71 (10 Each)
Standard Packaging/Reel $77.95 (10 Each) $149.71 (10 Each)
insulation None None
Material Copper Copper
Number of Conductors 2 -
Terminal Type Compression -
Voltage Rating 600 V 600 V
Color Purple Purple
Conductor Material Copper -
Finish Tin Plated Tin Plated
Insulation Color Purple (Die Color) -
Overall Length 1.88 in -
Description 4/0 BUTT SPLICE 4/0 2WAY COP CONN
extra long description ABB 54512 2 WAY SPLICE CONNECTOR 4/ ABB 54812 2WAY CU SPLICE CONN LNGBR
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4/0 AWG, Tin Plated, Die Code 54, Die Color Code Purple -
Long Description Two-Way Splice Connector, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2 Conductors, 1.88 in Overall Length, Compression Terminal, 35 kV, 0.08 lb/EA Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 4/0 AWG, Length 2.75 Inches, Tin Plated, Die Code 54, Die Color Code Purple
Product Type Two-Way Splice Connector 2WAY Cu Splice Conn LNGBRL 4/0 Pur
Short Description Two-Way Splice Connector, 4/0 AWG, Non-Insulated, 1.88 in L, 35 kV -
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 4/0 AWG -
Maximum Voltage Rating 35 kV -
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Brand Thomas & Betts COLOR-KEYED
Manufacturers Part Number 54512 54812
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Splice Connector
Weight 0.08 lb/EA -
Application Applications certified to 600 V and recommended up to 35 kV¥ Applications certified to 600 V and recommended up to 35 kV¥
standard UL E9809 UL E9809, CSA 4503
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat