Item Comparison: 54512, YS28

Item

54512 - 4/0 Butt Splice - Color-Keyed

54512
4/0 Butt Splice

$7.7954 Each

$77.95 (10 Each)

QTY:
Each
Add
YS28 - Hylink Splice Long Barrel - Burndy

YS28
Hylink Splice Long Barrel

$28.89 Each

$288.90 (10 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 645 49
Vendor Color-Keyed Burndy
Catalog Number 54512 YS28
Manufacturer Number 54512 YS28
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545127 00781810507803
Weight per package 0.075 (lbs/each) 0.15 (lbs/each)
Description 54512 4/0 Butt Splice
Two-Way Splice Connector, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2 Conductors, 1.88 In Overall Length, Compression Terminal, 35 KV, 0.08 LB/Ea
YS28 Hylink Splice Long Barrel
4/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.80 (Each) $28.89 (Each)
Carton/Reel $77.95 (10 Each) $28.89 (1 Each)
Standard Packaging/Reel $77.95 (10 Each) $288.90 (10 Each)
insulation None -
Material Copper Copper
Number of Conductors 2 -
Terminal Type Compression -
Voltage Rating 600 V 35
Color Purple -
Color Code - PURPLE
Conductor Material Copper -
Finish Tin Plated Tin-Plated
Insulation Color Purple (Die Color) -
Overall Length 1.88 in -
Description 4/0 BUTT SPLICE HYLINK SPLICE LONG BARREL
extra long description ABB 54512 2 WAY SPLICE CONNECTOR 4/ BUR YS28 HYLINK-SPLICE LNG BARREL
Features Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4/0 AWG, Tin Plated, Die Code 54, Die Color Code Purple -
Long Description Two-Way Splice Connector, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2 Conductors, 1.88 in Overall Length, Compression Terminal, 35 kV, 0.08 lb/EA 4/0 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, PURPLE Color Code, 15 Die Index.
Product Type Two-Way Splice Connector Hylink-Splice LNG Barrel
Short Description Two-Way Splice Connector, 4/0 AWG, Non-Insulated, 1.88 in L, 35 kV -
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Color Code: Purple, Tapered End: No, Die Index: 15 Element A, Wir
Die Index - 15
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 4/0 AWG -
Maximum Voltage Rating 35 kV -
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Brand Thomas & Betts BURNDY
Manufacturers Part Number 54512 YS28
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE YS, Long Barrel
Weight 0.08 lb/EA -
Application Applications certified to 600 V and recommended up to 35 kV¥ Wire Splice
standard UL E9809 UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat