Item Comparison: 54515, 54815

Item

54515 - 350MCM Butt Splice - Color-Keyed

54515
350MCM Butt Splice

$14.51 Each

$145.10 (10 Each)

QTY:
Each
Add
54815 - 350MCM Red 2WAY Cop Conn - Color-Keyed

54815
350MCM Red 2WAY Cop Conn

$21.1853 Each

$2,118.53 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 320 184
Vendor Color-Keyed Color-Keyed
Catalog Number 54515 54815
Manufacturer Number 54515 54815
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545158 00786210548159
Weight per package 0.165 (lbs/each) 0.285 (lbs/each)
Description 54515 350MCM Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 350 Kcmil, Tin Plated, Die Code 71, Die Color Code Red
54815 350MCM Red 2WAY Cop Conn
Copper Two-Way Splice, Long Barrel, Max 35KV, 350 Kcmil, Tin Plated, Die Code 71, Die Color Code Red
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.51 (Each) $21.19 (Each)
Carton/Reel $145.10 (10 Each) $211.85 (10 Each)
Standard Packaging/Reel $145.10 (10 Each) $2,118.53 (100 Each)
insulation None -
Material Copper Copper
Voltage Rating 600 V 600 V
Color Red Red
Finish Tin Plated Tin-Plated
Description 350MCM BUTT SPLICE 350MCM RED 2WAY COP CONN
extra long description ABB 54515 COMPRESSION CONNECTOR 2 W ABB 54815 2WAY CU SPLICE CONN LNGBR
Long Description Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 350 kcmil, Tin Plated, Die Code 71, Die Color Code Red Copper Two-Way Splice, Long Barrel, Max 35kV, 350 kcmil, Tin Plated, Die Code 71, Die Color Code Red
Product Type Compression Connector 2 Way 2WAY Cu Splice Conn LNGBRL 350 Red
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Brand COLOR-KEYED COLOR-KEYED
Manufacturers Part Number 54515 54815
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Splice Connector
Application Applications certified to 600 V and recommended up to 35 kV¥ Applications certified to 600 V and recommended up to 35 kV¥
standard UL E9809 UL E9809, CSA 4503
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat