Item Comparison: C350, 54515

Item

C350 - 350 Cu Long Barrel Compression Butt Splice - Nsi

C350
350 Cu Long Barrel Compression Butt Splice

$18.4559 Each

$221.47 (12 Each)

QTY:
Each
Add
54515 - 350MCM Butt Splice - Color-Keyed

54515
350MCM Butt Splice

$14.51 Each

$145.10 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 228 304
Vendor Nsi Color-Keyed
Catalog Number C350 54515
Manufacturer Number C-350 54515
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121445 - Twist on wire connector 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00662381037619 00786210545158
Weight per package 0.31 (lbs/each) 0.165 (lbs/each)
Description C350 350 Cu Long Barrel Compression Butt Splice
Long Barrel Tinnedcoppersplice 350MCM Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
54515 350MCM Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 350 Kcmil, Tin Plated, Die Code 71, Die Color Code Red
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.46 (Each) $14.51 (Each)
Carton/Reel $18.46 (1 Each) $145.10 (10 Each)
Standard Packaging/Reel $221.47 (12 Each) $145.10 (10 Each)
insulation - None
Material - Copper
Poles 1 -
Voltage Rating - 600 V
Color - Red
Finish - Tin Plated
Description 350 CU LONG BARREL COMPRESSION BUTT SPLICE 350MCM BUTT SPLICE
extra long description NSI C-350 16-14 AWG CLOSED END CONN ABB 54515 COMPRESSION CONNECTOR 2 W
Features Long Barrel Tinned Copper Splice 350MCM: Long Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. -
Long Description Long Barrel TinnedCopperSplice 350MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 350 kcmil, Tin Plated, Die Code 71, Die Color Code Red
Product Type 16-14 Awg Closed End Conn.-Nyl 100 PC Bag Compression Connector 2 Way
Special Features - Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Warranty 1 YEAR -
Brand NSi COLOR-KEYED
Manufacturers Part Number C-350 54515
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type - SPLICE
Application - Applications certified to 600 V and recommended up to 35 kV¥
standard - UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat