Item Comparison: L30N, 54864BE

Item

L30N - 3/0 1/2" 2-Hole Long Barrel Compression Lug - Nsi

L30N
3/0 1/2" 2-Hole Long Barrel Compression Lug

$16.256 Each

$406.40 (25 Each)

QTY:
Each
Add
54864BE - 3/0AWG 2H Cop Lug - Color-Keyed

54864BE
3/0AWG 2H Cop Lug

$17.2117 Each

$172.12 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 579 6,000
Vendor Nsi Color-Keyed
Catalog Number L30N 54864BE
Manufacturer Number L30N 54864BE
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381035110 00786210898032
Weight per package 0.16 (lbs/each) 0.164 (lbs/each)
Description L30N 3/0 1/2" 2-Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 3/0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
54864BE 3/0AWG 2H Cop Lug
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 4.48 In Overall Length, Tongue Terminal, 35 KV, 0.16 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.26 (Each) $17.21 (Each)
Carton/Reel $16.26 (1 Each) $172.12 (10 Each)
Standard Packaging/Reel $406.40 (25 Each) $172.12 (10 Each)
insulation - None
Material Copper Copper
Terminal Type - Tongue
Voltage Rating 600 V 35 kV
Color Orange Orange
Conductor Material - Copper
Finish Tin Plated -
Insulation Color - Orange (Die Color)
Overall Length - 4.48 in
Size L=4.65 - W=.900 - OD=.620 - ID=.490 -
Description 3/0 1/2" 2-HOLE LONG BARREL COMPRESSION LUG 3/0AWG 2H COP LUG
extra long description NSI L30N CU CMP Lug Long 3/0 AWG Ne ABB 54864BE 2 HOLE LONG BARREL 1/2-
Features 2 Hole Long Barrel Copper Compression Lug 3/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C. Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Long Description 2 Hole Long Barrel Copper Compression Lug 3/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C. Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 4.48 in Overall Length, Tongue Terminal, 35 kV, 0.16 lb/EA
Product Type Cu CMP Lug Long 3/0 Awg Nema MTG Spac 2 Hole Long Barrel 1/2- 1 3/4 3/0
Short Description - 3/0 AWG Compression Lug, Non-Insulated, 4.48 in L, 35 kV
Special Features 3/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing Long Barrel;High Conductivity
Cable Size 3/0 AWG (STR) 3/0 AWG
For Stud Size - 1/2 in
for use with - Copper Conductor
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size - 3/0 AWG
Maximum Voltage Rating - 35 kV
Number of Holes 2 2
package quantity - 10 CT;100 PK
Standards Met - UL Listed E9809;CSA Certified
Stud Size 1/2 1/2 in
Warranty 1 YEAR -
Brand NSi Thomas & Betts
Manufacturers Part Number L30N 54864BE
sub brand - Color-Keyed
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Long Barrel - Two Hole Long Barrel
Weight - 0.16 lb/EA
Application Terminate, Splice, Tap Power Connectors -
environmental conditions 90 C -
Mounting 1/2 Mounting Holes -
standard UL486A/B, UL467 (8 AWG -3/0 AWG) UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat