Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Nsi |
Color-Keyed |
Catalog Number |
L40N |
54866BE |
Manufacturer Number |
L40N |
54866BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381035127 |
00786210898049 |
Weight per package |
0.22 (lbs/each) |
0.19 (lbs/each) |
Description |
L40N 4/0 1/2" 2-Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG4/0 Awg -1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
54866BE 4/0AWG 2H LNG BRL Cop Lug
Compression Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 4.70 In Overall Length, Tongue Terminal, 35 KV, 0.19 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.59 (Each) |
$17.67 (Each) |
Carton/Reel |
$16.59 (1 Each) |
$176.72 (10 Each) |
Standard Packaging/Reel |
$414.78 (25 Each) |
$176.72 (10 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
600 V |
35 kV |
|
Color |
Purple |
Purple |
Conductor Material |
- |
Copper |
Finish |
Tin Plated |
- |
Insulation Color |
- |
Purple (Die Color) |
|
Overall Length |
- |
4.70 in |
Size |
L=4.72 - W=1.00 - OD=.690 - ID=.550 |
- |
|
Description |
4/0 1/2" 2-HOLE LONG BARREL COMPRESSION LUG |
4/0AWG 2H LNG BRL COP LUG |
extra long description |
NSI L40N CU CMP Lug Long 4/0 AWG Ne |
ABB 54866BE 2 HOLE LONG BARREL 1/2- |
Features |
2Hole Long Barrel Copper Compression Lug4/0 AWG -1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
Long Description |
2Hole Long Barrel Copper Compression Lug4/0 AWG -1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Compression Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 4.70 in Overall Length, Tongue Terminal, 35 kV, 0.19 lb/EA |
Product Type |
Cu CMP Lug Long 4/0 Awg Nema MTG Spac |
2 Hole Long Barrel 1/2-1 3/4 4/0 |
Short Description |
- |
4/0 AWG Compression Lug, Non-Insulated, 4.70 in L, 35 kV |
Special Features |
4/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing |
Long Barrel;High Conductivity |
|
Cable Size |
4/0 AWG (STR) |
4/0 AWG |
For Stud Size |
- |
1/2 in |
for use with |
- |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
4/0 AWG |
Maximum Voltage Rating |
- |
35 kV |
Number of Holes |
2 |
2 |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Stud Size |
1/2 |
1/2 in |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
COLOR-KEYED |
Manufacturers Part Number |
L40N |
54866BE |
sub brand |
- |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - Two Hole |
Long Barrel |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
- |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Holes |
- |
standard |
UL486A/B |
UL E9809 |