Item Comparison: 54003MB, 54875MB

Item

54003MB - Modbox Case Adapter Rail Attachement - Klein Tools

54003MB
Modbox Case Adapter Rail Attachement

$9.857 Each

$59.14 (6 Each)

QTY:
Each
Add
54875MB - Modbox Case Adapter Rail Attachment - Klein Tools

54875MB
Modbox Case Adapter Rail Attachment

$9.49 Each

$56.94 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 23 31
Vendor Klein Tools Klein Tools
Catalog Number 54003MB 54875MB
Manufacturer Number 54875MB 54875MB
Category Enhanced Commodity Codes - Tools & Testers Unassigned
Classification Hand Tools N/A
UNSPSC 24112401 - Tool chests or boxes or cabinets 24112401 - Tool chests or boxes or cabinets
UPC/EAN/GTIN 00092644540035 00092644540035
Weight per package 0.55 (lbs/each) 0.55 (lbs/each)
Description 54003MB Modbox Case Adapter Rail Attachement
Klein Tools Modbox™ Case Adapter Rail Attachment Provides A Secure Fit For Small, Small Extended, and Medium Modbox™ Compatible Cases (Sold Separately). The Adapter Attaches to Side Rails For Convenient Access to Case Contents to Ensure Commonly Used Tool Sets Are Within Close Reach. Easily Connects to The Rail System On Modbox™ Components to Make A Custom Mobile Workstation.
54875MB Modbox Case Adapter Rail Attachment
Klein Tools Modbox™ Case Adapter Rail Attachment Provides A Secure Fit For Small, Small Extended, and Medium Modbox™ Compatible Cases (Sold Separately). The Adapter Attaches to Side Rails For Convenient Access to Case Contents to Ensure Commonly Used Tool Sets Are Within Close Reach. Easily Connects to The Rail System On Modbox™ Components to Make A Custom Mobile Workstation.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.86 (Each) $9.49 (Each)
Carton/Reel $9.86 (1 Each) $9.49 (1 Each)
Standard Packaging/Reel $59.14 (6 Each) $56.94 (6 Each)
Material Hard Plastic Hard Plastic
Color Dark Gray Dark Gray
Overall Length 7" (17.8 cm) 7" (17.8 cm)
Description MODBOX CASE ADAPTER RAIL ATTACHEMENT MODBOX CASE ADAPTER RAIL ATTACHMENT
extra long description KLEIN 54875MB MODbox™ Side Rail Cas KLEIN 54875MB MODbox™ Side Rail Cas
Features Klein Tools MODbox™ Case Adapter Rail Attachment provides a secure fit for small, small extended, and medium MODbox™ compatible cases (sold separately). The adapter attaches to side rails for convenient access to case contents to ensure commonly used tool sets are within close reach. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation. Klein Tools MODbox™ Case Adapter Rail Attachment provides a secure fit for small, small extended, and medium MODbox™ compatible cases (sold separately). The adapter attaches to side rails for convenient access to case contents to ensure commonly used tool sets are within close reach. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Long Description Klein Tools MODbox™ Case Adapter Rail Attachment provides a secure fit for small, small extended, and medium MODbox™ compatible cases (sold separately). The adapter attaches to side rails for convenient access to case contents to ensure commonly used tool sets are within close reach. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation. Klein Tools MODbox™ Case Adapter Rail Attachment provides a secure fit for small, small extended, and medium MODbox™ compatible cases (sold separately). The adapter attaches to side rails for convenient access to case contents to ensure commonly used tool sets are within close reach. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Product Type Modbox™ Side Rail Case Adapter Modbox™ Side Rail Case Adapter
Special Features Accommodates Small, Small Extended or Medium Sized Cases Accommodates Small, Small Extended or Medium Sized Cases
for use with MODbox™ Rail System Components MODbox™ Rail System Components
Overall Height 5.25" (13.3 cm) 5.25" (13.3 cm)
Overall Width 1.3" (3.3 cm) 1.3" (3.3 cm)
Brand Klein Tools Klein Tools
Manufacturers Part Number 54875MB 54875MB
Category Description HAND TOOLS Fuses & Fuse Accessories
Type MODbox™ Rail Attachment MODbox™ Rail Attachment
Status Inactive -
Weight 6.1 oz (173 g) 6.1 oz (173 g)
Application MODbox™ Case Adapter Rail Attachment MODbox™ Case Adapter Rail Attachment
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat