Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Burndy |
Color-Keyed |
Catalog Number |
YA272N |
54965BE |
Manufacturer Number |
YA272N |
54965BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00781810503249 |
00786210898285 |
Weight per package |
0.15 (lbs/each) |
0.102 (lbs/each) |
Description |
YA272N 3/0 Cu 2H Long 1/2
3/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Orange Color Code, 14 Die Index.
|
54965BE 3/0AWG 1H Cop Lug
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.70 In Overall Length, Tongue Terminal, 35 KV, 0.01 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.35 (Each) |
$11.00 (Each) |
Carton/Reel |
$33.35 (1 Each) |
$110.01 (10 Each) |
Standard Packaging/Reel |
$333.50 (10 Each) |
$110.01 (10 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
35 |
35 kV |
|
Color |
- |
Orange |
Color Code |
ORANGE |
- |
Conductor Material |
- |
Copper |
Insulation Color |
- |
Orange (Die Color) |
|
|
Description |
3/0 CU 2H LONG 1/2 |
3/0AWG 1H COP LUG |
extra long description |
BUR YA272N 3/0 CU 2-HOLE LONG 1/2 |
ABB 54965BE 1 HOLE LONG BARREL 1/2 |
Features |
- |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
Long Description |
3/0 AWG CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Orange Color Code, 14 Die Index. |
Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.70 in Overall Length, Tongue Terminal, 35 kV, 0.01 lb/EA |
Product Type |
3/0 Cu 2-Hole Long 1/2 |
Compression Lug |
Short Description |
- |
3/0 AWG Compression Lug, Non-Insulated, 2.70 in L, 35 kV |
Special Features |
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Wire Strip Length: 1-9/16 IN, Die Index: 14, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W27VT, W27RT Die, (4), X27RT Die, (6), Hydraulic: BCT500HS, Y500CTHS Tool, W27VT, W27RT Die, (4), X27RT Die, (6), Y35, Y39, Y750, PAT750 Tool, U27RT Die, (2), Y46 Tool, U27RT Die With PUADP-1 Adapter, (2), |
Long Barrel;High Conductivity |
|
Cable Size |
- |
3/0 AWG |
Die Index |
14 |
- |
For Stud Size |
- |
1/2 in |
for use with |
- |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
3/0 AWG |
Maximum Voltage Rating |
- |
35 kV |
Number of Holes |
- |
1 |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Stud Size |
- |
1/2 in |
|
Brand |
BURNDY |
Thomas & Betts |
Manufacturers Part Number |
YA272N |
54965BE |
sub brand |
- |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel, Tin Plated |
Long Barrel |
|
|
Application |
Wire Termination |
- |
standard |
UL 486A-486B |
UL E9809 |