Item Comparison: AH8462AN, 5761AN

Item

AH8462AN - Plug Angle 60A 250V 3PH 3P4W STR Gy - Eaton

AH8462AN
Plug Angle 60A 250V 3PH 3P4W STR Gy

$126.21 Each

$1,262.10 (10 Each)

QTY:
Each
Add
5761AN - Plug 60A 3PH 250V - Legrand-Pass & Seymour

5761AN
Plug 60A 3PH 250V

$118.57 Each

$7,114.20 (60 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 46 185
Vendor Eaton Legrand-Pass & Seymour
Catalog Number AH8462AN 5761AN
Manufacturer Number AH8462AN 5761AN
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00040893121734 00785007576115
Weight per package 10 (lbs/each) 0.7093 (lbs/each)
Description AH8462AN Plug Angle 60A 250V 3PH 3P4W STR Gy
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 60A, Industrial, Range and Dryer, 250V, Back Wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-Pole, Four-Wire, Grounding, Screw, Nylon, Core Pack
5761AN Plug 60A 3PH 250V
Power Outlet Angle Plug, 60 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $126.21 (Each) $118.57 (Each)
Carton/Reel $126.21 (1 Each) $118.57 (1 Each)
Standard Packaging/Reel $1,262.10 (10 Each) $7,114.20 (60 Each)
amperage rating - 60
connection - Wire Grounding
Current Rating - 60 A
Material Nylon Nylon
Number of Wires - 4
Poles - 3
Voltage Rating - 250 V ac
Wire Size - 4
Color - Yellow (Handle)
Diameter - 3.43 in
Length - 2.12 in
Size - 3.4 in
Description PLUG ANGLE 60A 250V 3PH 3P4W STR GY PLUG 60A 3PH 250V
extra long description EWD AH8462AN Plug Angle 60A 250V 3P P&S 5761AN PLUG 60A 3PH 250V
Features Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. Plug 60amp 3phase 250v
Long Description Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 60A, Industrial, range and dryer, 250V, Back wire, Gray, Brass, Nylon and Thermoplastic, 15-60P, Three-pole, four-wire, grounding, Screw, Nylon, Core pack Power Outlet Angle Plug, 60 A, 250 V ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 in Diameter, 2.12 in Length, 0.71 lb
Product Type Plug Angle 60A 250V 3PH 3P4W STR Gy Plug 60A 3PH 250V
Short Description - 60 A, 250 VAC, Power Outlet Angle Plug, Yellow (Handle)
Special Features Comml grade plugs & conns Plastic snap in wire clamp with aluminum conductors
dimensions 2.8000 IN X 1.0300 IN X 2.9200 IN -
package quantity - 1 ct
Standards Met - RoHS Compliant;UL 498;C22.2 No. 45;CSA Certified
Brand COOPER WIRING DEVICES Pass & Seymour/Legrand
Manufacturers Part Number AH8462AN 5761-AN
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Industrial cord connectors
Type Extra heavy-duty angled plug Power Outlet Angle Plug
Weight - 0.71 lb
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other Appliances
nema rating - 15-60;NEMA WD-1;WD-6
standard Federal Specification Classification 6233 01,UL UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat