Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Edwards |
Nsi |
Catalog Number |
592 |
TA598 |
Manufacturer Number |
592 |
TA598 |
Category |
Chimes, Intercoms, Xfrmers, Va -
Transformer & Accessories
|
Chimes, Intercoms, Xfrmers, Va -
Transformer & Accessories
|
Classification |
Signaling Equipment
|
Signaling Equipment
|
UNSPSC |
39121002 - Power supply transformers
|
39121529 - Contactors
|
UPC/EAN/GTIN |
00782640247204 |
00786261966025 |
Weight per package |
0.95 (lbs/each) |
2 (lbs/each) |
Description |
592 8/16/24V Ac Transformer
Signaling Transformer, 120 V Ac, 8/16/24 V, 10/10/20 Va, 50/60 HZ, Surface Mount, 2-1/2 In Length, 2-1/4 In Width, 2-1/8 In Height, 0.95 LB/Ea
|
TA598 Transformer 20-20-30VA 120V to 8-16-24V
Transformer 20-20-30VA 120V to 8-16-24V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.53 (Each) |
$51.33 (Each) |
Carton/Reel |
$30.53 (1 Each) |
$51.33 (1 Each) |
Standard Packaging/Reel |
$305.30 (10 Each) |
$51.33 (1 Each) |
|
connection |
Pre-stripped Primary Side Pigtails |
- |
Number of Phases |
- |
Single Phase |
|
Height |
2-1/8 in |
- |
Length |
2-1/2 in |
- |
Width |
2-1/4 in |
- |
|
Description |
8/16/24V AC TRANSFORMER |
TRANSFORMER 20-20-30VA 120V TO 8-16-24V |
extra long description |
EDW 592 XFMR 120PR1 8-16/24 |
TORK TA598 Magnetic Switch Contacts |
Features |
Class 2 Type;2-1/4 Inch W X 2-1/2 Inch D X 2-1/8 Inch H Size;50/60 Hz Frequency Rating;Ul, Csa Approval;Outlet Box/Surface Mounting;10/10/20 Va Power Rating;120 Vac Primary Voltage;8/16/24 V Secondary Voltage;3 Tap(S);Includes Screw Terminal;Application Commercial, Industrial, Residential, Signaling;Series 590, Class 2 Model |
Tork 120VAC Tri-Volt Transformer APPLICATIONS: Engineered to ensure long use for bells, buzzers and chimes. FEATURES: TYPE: Tri-Volt VOLTS-AMPS (VA): 20-30-30 PRIMARY VOLTAGE AC: 120 SECONDARY VOLTAGE AC: 8-16-24 Hz: 60 BRAND EQUIVALENT: Morris 78208 |
Long Description |
Signaling Transformer, 120 V ac, 8/16/24 V, 10/10/20 VA, 50/60 Hz, Surface Mount, 2-1/2 in Length, 2-1/4 in Width, 2-1/8 in Height, 0.95 lb/EA |
Transformer 20-20-30VA 120V to 8-16-24V |
Product Type |
Signaling Transformer |
Magnetic Switch Contacts Close W/Contact |
Short Description |
Signaling Transformer, 120 VAC (Primary Voltage);8/16/24 V (Secondary Voltage), 2-1/2 in L, Surface Mount |
- |
|
kva rating |
0.01 kVA |
- |
Mounting Type |
Surface Mount |
- |
package quantity |
1 CT;10 PK |
- |
Power Rating |
10/10/20 VA |
- |
Primary Voltage |
- |
120 VAC |
Primary Voltage Rating |
120 V ac |
- |
Secondary Voltage |
- |
8-16-24 |
Secondary Voltage Rating |
8/16/24 V |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
Brand |
Edwards Signaling |
NSi |
Manufacturers Part Number |
592 |
TA598 |
|
Category Description |
SIGNALING EQUIPMENT |
SIGNALING EQUIPMENT |
Type |
AC - Class 2 |
- |
|
|
Application |
Commercial, Industrial;Residential;Signalling |
- |
Frequency Rating |
50/60 Hz |
50-60 Hz |
Mounting |
1/2 in. Knockout or Surface |