Item Comparison: 599, TT1401

Item

599 - 120V Ac Class 2 Signaling Transformer - Edwards

599
120V Ac Class 2 Signaling Transformer

$35.50 Each

$355.00 (10 Each)

QTY:
Each
Add
TT1401 - Trans.-40VA/120 Pri/24 Sec - SPC

TT1401
Trans.-40VA/120 Pri/24 Sec

$14.48 Each

$14.48 (1 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 459 0
Vendor Edwards SPC
Catalog Number 599 TT1401
Manufacturer Number 599 N/A
Category Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Enhanced Commodity Codes - Builders Products
Classification Signaling Equipment Misc. Hvacr Accessories, Relays, Transformers, Flare Caps, Stingers...
UNSPSC 39121002 - Power supply transformers -
UPC/EAN/GTIN 00782640247396 95247091911
Weight per package 1.55 (lbs/each) 1.49 (lbs/each)
Description 599 120V Ac Class 2 Signaling Transformer
Signaling Transformer, 120 V Ac, 24 V Ac, 40 Va, 50/60 HZ, Surface Mount, 2-15/16 In Length, 2-1/4 In Width, 2-1/8 In Height, 1.55 LB/Ea
TT1401 Trans.-40VA/120 Pri/24 Sec
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.50 (Each) $14.48 (Each)
Carton/Reel $35.50 (1 Each) $14.48 (1 Each)
Standard Packaging/Reel $355.00 (10 Each) $14.48 (1 Each)
connection Pre-stripped Primary Side Pigtails -
Height 2-1/8 in -
Length 2-15/16 in -
Width 2-1/4 in -
Description 120V AC CLASS 2 SIGNALING TRANSFORMER TRANS.-40VA/120 PRI/24 SEC
extra long description EDW 599 XFMR 120V/24V 40WATT -
Features Class 2 Type;2-1/4 Inch Width X 2-15/16 Inch Depth X 2-1/8 Inch Height Size;50/60 Hertz Frequency Rating;Ul(Canada And Us), Csa Approval;1/2 Inch Knockout/Surface Mounting;40 Volt Amp Power Rating;120 Volt Ac Primary Voltage;24 Volt Ac Secondary Voltage;1 Tap(S);Edwards Signaling Brand;590 Model -
Long Description Signaling Transformer, 120 V ac, 24 V ac, 40 VA, 50/60 Hz, Surface Mount, 2-15/16 in Length, 2-1/4 in Width, 2-1/8 in Height, 1.55 lb/EA -
Product Type Signaling Transformer -
Short Description Signaling Transformer, 120 VAC (Primary Voltage);24 VAC (Secondary Voltage), 2-15/16 in L, Surface Mount -
Mounting Type Surface Mount -
package quantity 1 CT;10 PK -
Primary Voltage Rating 120 V ac -
Secondary Voltage Rating 24 V ac -
Standards Met UL Listed;CSA Certified -
Brand Edwards -
Manufacturers Part Number 599 -
Category Description SIGNALING EQUIPMENT Misc. HVACR Accessories, Relays, Transformers, Flare caps, Stingers...
Type AC - Class 2 -
Weight 1.55 lb/EA -
Application Commercial, Industrial;Residential;Signalling -
Frequency Rating 50/60 Hz -
Mounting 1/2 in. Knockout or Surface -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat