Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
6004 |
35154 |
Manufacturer Number |
600-4 |
35154 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850028 |
00783250351541 |
Weight per package |
0.25 (lbs/each) |
0.3333 (lbs/each) |
Description |
6004 1/4" Keystone Cushion-Grip Screwdriver
Screwdriver Heavy Duty Shank, Steel Blade Material, 1/4 In Tip Size, Keystone Tip Style, 8-11/32 In Overall Length, Square Shank, 4 In Shank Length, 0.25 LB
|
35154 SQ Shank Screwdriver 1/4 X 4"
Ideal, Screwdriver, Heavy-Duty, Slotted, Keystone Tip, Tip Size: 1/4 In, Overall Length: 8-3/8 In, Shank Length: 4 In, Handle Type: Cushioned Rubber Grip, Shank Shape: Square, Tip Type: Keystone, Shank Size: 1/4 In, Warranty: Lifetime Guarantee
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.51 (Each) |
$14.54 (Each) |
Carton/Reel |
$12.51 (1 Each) |
$14.54 (1 Each) |
Standard Packaging/Reel |
$50.04 (4 Each) |
$14.54 (1 Each) |
|
|
Blade Material |
Steel |
- |
Handle Color |
Black |
- |
|
Overall Length |
8-11/32 in;211.9 mm |
8-3/8 |
|
Description |
1/4" KEYSTONE CUSHION-GRIP SCREWDRIVER |
SQ SHANK SCREWDRIVER 1/4 X 4" |
extra long description |
KLEIN 600-4 1/4" Screwdriver HD Squ |
IDEAL 35-154 SQ SHANK SCREDR 1 4X4 |
Features |
Klein Tools Keystone-Tip Screwdrivers are designed for demanding applications. The precision machined tip provides an exact fit. Durable Cushion-Grip™ handles are designed for comfort and added torque. |
The Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver features a tough, chrome vanadium steel blade and heavy-duty square shank that offers wrench-assisted turning. Its cushion-grip handle is resistant to oil, gas, and water, and helps to prevent slippage offering greater torque as well as superior comfort. Plate chipping is prevented by a vapor-blasted tip, which is also cross-ground to provide a precise and secure fit in the screw slot. The handle ends are also color-coded for quick and easy id |
Long Description |
Screwdriver Heavy Duty Shank, Steel Blade Material, 1/4 in Tip Size, Keystone Tip Style, 8-11/32 in Overall Length, Square Shank, 4 in Shank Length, 0.25 lb |
IDEAL, Screwdriver, Heavy-Duty, Slotted, Keystone Tip, Tip Size: 1/4 IN, Overall Length: 8-3/8 IN, Shank Length: 4 IN, Handle Type: Cushioned Rubber Grip, Shank Shape: Square, Tip Type: Keystone, Shank Size: 1/4 IN, Warranty: Lifetime Guarantee |
Product Type |
1/4" Screwdriver HD Square Shank |
SQ Shank Scredr 1 4X4 In |
Short Description |
14" Keystone-Tip (square-shank), Steel |
- |
Special Features |
- |
Features: Larger Shank For Heavy-Duty Applications; Vapor-Blasted Tip Prevents Plate Chipping; Cross-Ground Tip Provides Precise And Secure Fit In Screw Slot; Square Shank Models Offer Wrench-Assisted Turning; Nickel-Chrome Plating For Corrosion Resistance; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grips; Lifetime Guarantee; Identification Mark On Ends; Shank Size: 1/4 IN; Warranty: Lifetime Guarantee |
|
Handle Type |
- |
Cushioned Rubber Grip |
media |
Yes |
- |
Shank Length |
4 in;101.6 mm |
4 |
Shank Shape |
- |
Square |
Shank Type |
Square |
- |
Tip Size |
1/4 in;6.4 mm |
1/4 |
Tip Style |
Keystone |
- |
tip type |
Keystone |
Keystone |
|
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
600-4 |
35-154 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
Heavy-Duty, Slotted, Keystone Tip |