Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
6006 |
35156 |
Manufacturer Number |
600-6 |
35156 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850042 |
00783250351565 |
Weight per package |
0.4 (lbs/each) |
0.4167 (lbs/each) |
Description |
6006 5/16" Keystone Screwdriver, 6" Square Shank
Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 In Tip Size, Keystone Tip Style, 10-15/16 In Overall Length, 6 In Shank Length, 0.40 LB
|
35156 SQ Shank Screwdr, 5/16 X 6"
Ideal, Screwdriver, Heavy-Duty, Slotted, Keystone Tip, Tip Size: 5/16 In, Overall Length: 11 In, Shank Length: 6 In, Shank Shape: Square, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Tip Type: Keystone, Shank Size: 5/16 In, Warranty: Lifetime Guarantee
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.23 (Each) |
$12.99 (Each) |
Carton/Reel |
$14.23 (1 Each) |
$12.99 (1 Each) |
Standard Packaging/Reel |
$56.92 (4 Each) |
$12.99 (1 Each) |
|
|
Blade Material |
Steel |
Chrome Vanadium Steel |
Color |
Black (Handle) |
- |
Handle Color |
Black |
- |
Handle Material |
Heavy-Duty Rubber |
- |
|
Overall Length |
10-15/16 in;277.8 mm |
11 |
|
Description |
5/16" KEYSTONE SCREWDRIVER, 6" SQUARE SHANK |
SQ SHANK SCREWDR, 5/16 X 6" |
extra long description |
KLEIN 600-6 5/16" Keystone Driver S |
IDEAL 35-156 SQ SHANK SCREWDR,5 16X |
Features |
Klein Tool's 5/16-Inch (8 mm) Keystone Screwdriver with 6-Inch square shank is designed for the most demanding uses. It has a Cushion-Grip™ handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. |
The Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver features a tough, chrome vanadium steel blade and heavy-duty square shank that offers wrench-assisted turning. Its cushion-grip handle is resistant to oil, gas, and water, and helps to prevent slippage offering greater torque as well as superior comfort. Plate chipping is prevented by a vapor-blasted tip, which is also cross-ground to provide a precise and secure fit in the screw slot. The handle ends are also color-coded for quick and easy id |
Long Description |
Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 in Tip Size, Keystone Tip Style, 10-15/16 in Overall Length, 6 in Shank Length, 0.40 lb |
IDEAL, Screwdriver, Heavy-Duty, Slotted, Keystone Tip, Tip Size: 5/16 IN, Overall Length: 11 IN, Shank Length: 6 IN, Shank Shape: Square, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Tip Type: Keystone, Shank Size: 5/16 IN, Warranty: Lifetime Guarantee |
Product Type |
Keystone-Tip |
SQ Shank Screwdr, 5 16X6 In |
Short Description |
Keystone-Tip (square-shank), Steel, Black (Handle) |
- |
Special Features |
- |
Features: Larger Shank For Heavy-Duty Applications; Identification Mark On Ends; Vapor-Blasted Tip Prevents Plate Chipping; Precision Ground Tip Provides Secure Fit In Screw Slot; Square-Shank Models Offer Wrench-Assisted Turning; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grips; Shank Size: 5/16 IN; Warranty: Lifetime Guarantee |
|
Handle Type |
- |
Cushioned Rubber Grip |
media |
Yes |
- |
Shank Length |
6 in;152.4 mm |
6 |
Shank Shape |
- |
Square |
Shank Type |
Square |
- |
Tip Size |
5/16 in;7.9 mm |
5/16 |
Tip Style |
Keystone |
- |
tip type |
Keystone |
Keystone |
|
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
600-6 |
35-156 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
Heavy-Duty, Slotted, Keystone Tip |