Item Comparison: 6010ADW25, 6011ADW25

Item

6010ADW25 - 14-1/2-26-1/2 Adj Bar HNGR - Steel City

6010ADW25
14-1/2-26-1/2 Adj Bar HNGR

$9.9387 Each

$248.47 (25 Each)

QTY:
Each
Add
6011ADW25 - 14-1/2-26-1/2 Adj Bar HNGR - Steel City

6011ADW25
14-1/2-26-1/2 Adj Bar HNGR

$11.2247 Each

$280.62 (25 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 149 2,858
Vendor Steel City Steel City
Catalog Number 6010ADW25 6011ADW25
Manufacturer Number 6010ADW-25 6011ADW-25
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Conduit Hangers/Stand Off Straps Conduit Hangers/Stand Off Straps
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00785991154504 00785991154856
Weight per package 0.625 (lbs/each) 0.625 (lbs/each)
Description 6010ADW25 14-1/2-26-1/2 Adj Bar HNGR
Adjustable Bar Hanger. Depth 1-3/16 Inch. For 3/8 Inch, 1/2 Inch and 5/8 Inch Wall Board and Plaster. Score Marks For Drywall and Plaster Depths. Maximum Load Capacity: 50 Pounds (22.7 Kilograms). Length: 14-1/2 Inches to 26-1/2 Inches. Packaged Complete With Stud.
6011ADW25 14-1/2-26-1/2 Adj Bar HNGR
Adjustable Bar Hanger, Steel, Silver, 0.63 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.94 (Each) $11.22 (Each)
Carton/Reel $248.47 (25 Each) $280.62 (25 Each)
Standard Packaging/Reel $248.47 (25 Each) $280.62 (25 Each)
Material Steel Steel
Color Silver Silver
Size Length from 14-1/2 Inches to 26-1/2 Inches Length from 14-1/2 Inches to 26-1/2 Inches
Description 14-1/2-26-1/2 ADJ BAR HNGR 14-1/2-26-1/2 ADJ BAR HNGR
extra long description ABB 6010ADW-25 14-.5 IN-26-.5 IN,BA ABB 6011ADW-25 14-1/2 -25 ,BAR HANG
Features - Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 14-1/2 inches to 26-1/2 inches. Packaged complete with fastener.
Long Description Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 14-1/2 inches to 26-1/2 inches. Packaged complete with stud. Adjustable Bar Hanger, Steel, Silver, 0.63 lb/EA
Product Type 14-.5 In-26-.5 In, Bar Hanger, W/Stud Adjustable Bar Hanger
Short Description - Adjustable Bar Hanger, Steel, Silver, 14-1/2" x 26-1/2" Length
Special Features Claws provide temporary support for proper positioning until permanently installed Claws provide temporary support for proper positioning until permanently installed
for use with - 3/8 in Wall Board and Plaster;1/2 in Wall Board and Plaster;5/8 in Wall Board and Plaster
Knockouts 0 0
package quantity - 25 CT
Standards Met - UL E13938;CSA 12798
Made in USA - yes
Brand Steel City Thomas & Betts
Manufacturers Part Number 6010ADW-25 6011ADW-25
Category Description CONDUIT HANGERS/STAND OFF STRAPS CONDUIT HANGERS/STAND OFF STRAPS
Type Bar Hangers Bar Hangers
Weight - 0.63 lb/EA
Application For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster
standard UL E13938, CSA 12798 UL E13938, CSA 12798
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat