Item Comparison: TP356, 6011ADW25

Item

TP356 - 14 to 22-1/2" Adj Bar HNGR - Eaton

TP356
14 to 22-1/2" Adj Bar HNGR

$9.8464 Each

$492.32 (50 Each)

QTY:
Each
Add
6011ADW25 - 14-1/2-26-1/2 Adj Bar HNGR - Steel City

6011ADW25
14-1/2-26-1/2 Adj Bar HNGR

$11.2247 Each

$280.62 (25 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 6,990 2,385
Vendor Eaton Steel City
Catalog Number TP356 6011ADW25
Manufacturer Number TP356 6011ADW-25
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Boxes & Covers Conduit Hangers/Stand Off Straps
UNSPSC 39121308 - Outlet box 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00786189103564 00785991154856
Weight per package 0.39 (lbs/each) 0.625 (lbs/each)
Description TP356 14 to 22-1/2" Adj Bar HNGR
Bar Hanger Outlet Box, Steel, 0.39 LB/Ea
6011ADW25 14-1/2-26-1/2 Adj Bar HNGR
Adjustable Bar Hanger, Steel, Silver, 0.63 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.85 (Each) $11.22 (Each)
Carton/Reel $492.32 (50 Each) $280.62 (25 Each)
Standard Packaging/Reel $492.32 (50 Each) $280.62 (25 Each)
Material Steel Steel
Color Colorless Silver
Size 14 To 22-1/2 In Length Length from 14-1/2 Inches to 26-1/2 Inches
Construction Drawn -
Description 14 TO 22-1/2" ADJ BAR HNGR 14-1/2-26-1/2 ADJ BAR HNGR
extra long description THEP TP356 ADJUST BAR HANGER NON ST ABB 6011ADW-25 14-1/2 -25 ,BAR HANG
Features Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 14-1/2 inches to 26-1/2 inches. Packaged complete with fastener.
Long Description Bar Hanger Outlet Box, Steel, 0.39 lb/EA Adjustable Bar Hanger, Steel, Silver, 0.63 lb/EA
Product Type Adjust Bar Hanger Non Stud Adjustable Bar Hanger
Short Description Bar Hanger Outlet Box, Steel, 0.39 lb/EA Adjustable Bar Hanger, Steel, Silver, 14-1/2" x 26-1/2" Length
Special Features Not fan rated Claws provide temporary support for proper positioning until permanently installed
Cable Entry KO -
dimensions 22.5000 IN X 1.0000 IN X 1.0000 IN -
for use with Outlet Box 3/8 in Wall Board and Plaster;1/2 in Wall Board and Plaster;5/8 in Wall Board and Plaster
Knockouts - 0
package quantity 50 CT 25 CT
Standards Met UL Listed;CSA Certified UL E13938;CSA 12798
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP356 6011ADW-25
Category Description STEEL BOXES & COVERS CONDUIT HANGERS/STAND OFF STRAPS
Type Adjustable bar hanger Bar Hangers
Weight 0.39 lb/EA 0.63 lb/EA
Application Octagon Outlet Box For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster
standard UL, cUL UL E13938, CSA 12798
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat