Item Comparison: 6017INS, 6016INS

Item

6017INS - Insulated Screwdriver, 3/16" Cabinet, 7" - Klein Tools

6017INS
Insulated Screwdriver, 3/16" Cabinet, 7"

$24.11 Each

$72.33 (3 Each)

QTY:
Each
Add
6016INS - 9-3/4"X6"X3/16" Insulated Cabinet-Tip Screwdriver - Klein Tools

6016INS
9-3/4"X6"X3/16" Insulated Cabinet-Tip Screwdriver

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 31 0
Vendor Klein Tools Klein Tools
Catalog Number 6017INS 6016INS
Manufacturer Number 601-7-INS 601-6-INS
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111736 - Insulated screwdriver 27111736 - Insulated screwdriver
UPC/EAN/GTIN 00092644853296 00092644850158
Weight per package 0.17 (lbs/each) 0.25 (lbs/each)
Description 6017INS Insulated Screwdriver, 3/16" Cabinet, 7"
Insulated Screwdriver, 3/16-Inch Cabinet, 7-Inch
6016INS 9-3/4"X6"X3/16" Insulated Cabinet-Tip Screwdriver
Klein 601-6-Ins Insulated 3/16" Cab
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.11 (Each) $0.00 (Each)
Carton/Reel $24.11 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $72.33 (3 Each) $0.00 (6 Each)
Material Induction Hardened Steel -
Handle Material High-Dielectric Plastic -
Overall Length 10.75" (27.3 cm) -
Description INSULATED SCREWDRIVER, 3/16" CABINET, 7" 9-3/4"X6"X3/16" INSULATED CABINET-TIP SCREWDRIVER
extra long description KLEIN 601-7-INS Screwdriver, Insula -
Long Description Insulated Screwdriver, 3/16-Inch Cabinet, 7-Inch KLEIN 601-6-INS Insulated 3/16" Cab
Product Type Screwdriver, Insulated 3/16" Cab 7" Insulated 3/16" Cabinet - 6" Screwdriver
Special Features Flame Retardant and Impact Resistant Handle -
media Yes -
Shank Length 7" (17.8 cm) -
Shank Type Round -
Tip Size 3/16" (4.8 mm) -
tip type Cabinet -
Brand Klein Tools Klein Tools
Manufacturers Part Number 601-7-INS 601-6-INS
Category Description HAND TOOLS HAND TOOLS
Manufacturer Status - Inactive
Status - Inactive
Weight 2.7 oz (77 g) -
Application For Work Near Energized Sources -
standard IEC 60900 and ASTM F1505 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat