Item Comparison: 6024K, K34

Item

6024K - Slotted Screw Holding Driver, 1/4" - Klein Tools

6024K
Slotted Screw Holding Driver, 1/4"

$12.84 Each

$77.04 (6 Each)

QTY:
Each
Add
K34 - Slotted Screw Holding Screwdriver 4" - Klein Tools

K34
Slotted Screw Holding Screwdriver 4"

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 88 3
Vendor Klein Tools Klein Tools
Catalog Number 6024K K34
Manufacturer Number 6024K K34
Category Unassigned Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification N/A Hand Tools
UNSPSC 27111701 - Screwdrivers 27111701 - Screwdrivers
UPC/EAN/GTIN 00092644853104 00092644321085
Weight per package 0.25 (lbs/each) 0.1 (lbs/each)
Description 6024K Slotted Screw Holding Driver, 1/4"
The Klein Tools 1/4-Inch Slotted Screw-Holding Screwdriver Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort.
K34 Slotted Screw Holding Screwdriver 4"
Slotted Screw Holding Screwdriver, Steel Blade Material, 1/4 In Tip Size, 7-3/4 In Overall Length, Round Shank, 4 In Shank Length, 0.10 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.84 (Each) $0.00 (Each)
Carton/Reel $12.84 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $77.04 (6 Each) $0.00 (6 Each)
Material Steel Steel
Blade Material - Steel
Color Code Black/ Yellow -
Handle Color Black/ Yellow Red
Handle Material Cushion Grip Plastic
Overall Length 8.38" (21.3 cm) 7-3/4 in;196.9 mm
Description SLOTTED SCREW HOLDING DRIVER, 1/4" SLOTTED SCREW HOLDING SCREWDRIVER 4"
extra long description KLEIN 6024K Slotted Screw Holding D -
Features The Klein Tools 1/4-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable.
Long Description The Klein Tools 1/4-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. Slotted Screw Holding Screwdriver, Steel Blade Material, 1/4 in Tip Size, 7-3/4 in Overall Length, Round Shank, 4 in Shank Length, 0.10 lb
Product Type Slotted Screw Holding Driver, 1/4" SL Screw Holding Screwdriver 4"
Short Description - Slotted Screw-Holding Screwdriver, Steel, 6"
Special Features Screw Holding -
Handle Length 4.41" (11.2 cm) -
media - Yes
Overall Height 1.25" (3.2 cm) -
Overall Width 1.25" (3.2 cm) -
Shank Length 4" (10.2 cm) 4 in;101.6 mm
Shank Type Slotted Round
Tip Size 1/4" (6.4 mm) 1/4 in;6.4 mm
Tip Style - Slotted
tip type Slotted Screw Holding
Made in USA - yes
Brand Klein Tools Klein Tools
Manufacturers Part Number 6024K K34
Category Description Fuses & Fuse Accessories HAND TOOLS
Type SCREWDRIVER -
Status - Inactive
Weight 3.7 oz (105 g) 0.10 lb;0.05 kg
Application Driving Slotted Fasteners -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat