Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6034 |
6034INS |
Manufacturer Number |
603-4 |
603-4-INS |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111736 - Insulated screwdriver
|
UPC/EAN/GTIN |
00092644850363 |
00092644850370 |
Weight per package |
0.25 (lbs/each) |
0.2 (lbs/each) |
Description |
6034 #2 Phillips Screwdriver 4" Round Shank
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
|
6034INS Insulated Screwdriver, #2 Phillips Tip, 4"
The Klein Tools #2 Insulated Phillips Head Screwdriver Provides Safe Electrical Insulation Up to 1, 000-Volt. This Screwdriver Features 2 Layers Of Insulation Around A Steel Construction to Ensure Dielectric Protection and Impact Resistance. Cushion-Grip™ Handle Ensures Excellent Torque and Comfort.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.51 (Each) |
$23.88 (Each) |
Carton/Reel |
$10.51 (1 Each) |
$23.88 (1 Each) |
Standard Packaging/Reel |
$42.04 (4 Each) |
$95.52 (4 Each) |
|
Material |
- |
Induction Hardened Steel |
|
Handle Color |
- |
Black |
Handle Material |
- |
High-Dielectric Plastic |
|
Overall Length |
8-1/4 in;209.6 mm |
8.313" (21.1 cm) |
|
Description |
#2 PHILLIPS SCREWDRIVER 4" ROUND SHANK |
INSULATED SCREWDRIVER, #2 PHILLIPS TIP, 4" |
extra long description |
KLEIN 603-4 #2 Phillips Screwdriver |
KLEIN 603-4-INS Screwdriver, Insul, |
Features |
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4-Inch shank. |
The Klein Tools #2 Insulated Phillips Head Screwdriver provides safe electrical insulation up to 1,000-Volt. This screwdriver features 2 layers of insulation around a steel construction to ensure dielectric protection and impact resistance. Cushion-Grip™ handle ensures excellent torque and comfort. |
Long Description |
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb |
The Klein Tools #2 Insulated Phillips Head Screwdriver provides safe electrical insulation up to 1,000-Volt. This screwdriver features 2 layers of insulation around a steel construction to ensure dielectric protection and impact resistance. Cushion-Grip™ handle ensures excellent torque and comfort. |
Product Type |
#2 Phillips Screwdriver 4" Shank |
Screwdriver, Insul, #2 PH, 4" L |
Short Description |
Phillips Screwdriver, #2 |
- |
Special Features |
Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips-tip screwdrivers. |
Flame Retardant and Impact Resistant Handle |
|
media |
Yes |
Yes |
Shank Length |
4 in;101.6 mm |
4" (10.2 cm) |
Shank Type |
Round |
Round |
Tip Size |
#2 |
#2 |
Tip Style |
Phillips |
- |
tip type |
Phillips |
Phillips |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
603-4 |
603-4-INS |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Weight |
0.25 lb;0.11 kg |
3.2 oz (91 g) |
|
Application |
- |
For Work Near Energized Sources |
standard |
- |
IEC 60900 and ASTM F1505 |