Item Comparison: 60596, 40230

Item

60596 - General Purpose Gloves, Large - Klein Tools

60596
General Purpose Gloves, Large

$14.99 Each

$149.90 (10 Each)

QTY:
Each
Add
40230 - High Dexterity Touchscreen Gloves, L - Klein Tools

40230
High Dexterity Touchscreen Gloves, L

$29.52 Each

$29.52 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 25 3
Vendor Klein Tools Klein Tools
Catalog Number 60596 40230
Manufacturer Number 60596 40230
Category Unassigned Welding Equipment - Safety Equipment
Classification N/A Job Site & Safety Apparel
UNSPSC 46181504 - Protective gloves 46181504 - Protective gloves
UPC/EAN/GTIN 00092644605963 00092644402302
Weight per package 0.196 (lbs/each) 0.1 (lbs/each)
Description 60596 General Purpose Gloves, Large
General Purpose Gloves, Large
40230 High Dexterity Touchscreen Gloves, L
High Dexterity Touchscreen Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Large, Non-Insulated, Black, Unisex, 1.6 Oz
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.99 (Each) $29.52 (Each)
Carton/Reel $14.99 (1 Each) $29.52 (1 Each)
Standard Packaging/Reel $149.90 (10 Each) $29.52 (1 Each)
Material Spandex, Suede FABRIC
Color Black, Orange, Grey Black
Color Family - Blacks
Overall Length 5" (12.7 cm) -
Size Large Large
Thickness 1" (2.5 cm) -
Description GENERAL PURPOSE GLOVES, LARGE HIGH DEXTERITY TOUCHSCREEN GLOVES, L
extra long description KLEIN 60596 General Purpose Gloves, -
Features - Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these high-dexterity touchscreen gloves provide protection, dexterity and extreme functionality. With touchscreen capabilities on the entire palm, all fingers and first knuckles, switching between smartphone work and light-duty tasks is seamless.
Long Description General Purpose Gloves, Large High Dexterity Touchscreen Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Large, Non-Insulated, Black, Unisex, 1.6 oz
Product Type General Purpose Gloves, Large High Dexterity Touchscrn Gloves, L
Short Description - High Dexterity Touchscreen Glove, Fabric, Large
Special Features Touchscreen Fingertip Fabric Slim Fit for High Dexterity
Cuff Style - Neoprene Closure
gender Unisex Unisex
Glove Material - Fabric
Insulated/Non-Insulated - Non-Insulated
media Yes Yes
Overall Height 11.5" (29.2 cm) -
Overall Width 2" (5.1 cm) -
package quantity - 1 ct
Water Resistant NO -
Brand Klein Tools Klein Tools
Manufacturers Part Number 60596 40230
sub brand - Journeyman
Category Description Fuses & Fuse Accessories Job Site & Safety Apparel
Type Work Glove Touchscreen
Manufacturer Status - Inactive
Status - Inactive
Weight 3.2 oz (91 g) 1.6 oz;45 g
Application Wire Pulling Light Duty Task
standard -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat