Item Comparison: 612, 612

Item

612 - PRCLN Wire HLDR W/ 2-1/4" Lag Screw - Arlington

612
PRCLN Wire HLDR W/ 2-1/4" Lag Screw

$21.8108 Each

$109.05 (5 Each)

QTY:
Each
Add
612 - Piston, Boxed-1-1/2" - Greenlee

612
Piston, Boxed-1-1/2"

$12.67 Each

$25.34 (2 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 386 5
Vendor Arlington Greenlee
Catalog Number 612 612
Manufacturer Number 612 612
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Power Tools - Bits, Parts, Accessories
Classification Misc Fittings Hand Tools
UNSPSC 39121311 - Electrical fittings 39121722 - Wire and cable pulling device
UPC/EAN/GTIN 00018997006127 00783310110422
Weight per package 0.566 (lbs/each) 0.05 (lbs/each)
Description 612 PRCLN Wire HLDR W/ 2-1/4" Lag Screw
Porcelain and Galvanized Steel Wire Holder With Riveted Screw Through Head. Screw Size - 5/16" X 2" Lag Screw. Crimped.
612 Piston, Boxed-1-1/2"
1-1/2" Conduit Piston For Use With Blower or Vacuum Power Fishing System to Pioneer The Line Through The Conduit Run. Flexible Foam Body For An Air-Tight Seal. Color-Coded End Disk With Embossed Size Markings For Fast, Easy Selection. Strong Steel Center Rod With Loops On Both Ends. Pistons Available For All Types and Sizes Of Conduit 1/2" Through 6". Standard Pack Of 2.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.81 (Each) $12.67 (Each)
Carton/Reel $109.05 (5 Each) $25.34 (2 Each)
Standard Packaging/Reel $109.05 (5 Each) $25.34 (2 Each)
Material Porcelain, Steel -
Color White -
Size L(4.875) x W(2.300) x H(2.300) -
Description PRCLN WIRE HLDR W/ 2-1/4" LAG SCREW PISTON, BOXED-1-1/2"
extra long description ARL 612 PORCELAIN WIRE HOLDER 2.25 GRN 612 PISTON, BOXED-1-1/2"
Long Description Porcelain and Galvanized Steel wire holder with riveted screw through head. Screw Size - 5/16" x 2" lag screw. Crimped. 1-1/2" Conduit piston for use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" through 6". Standard pack of 2.
Product Type Porcelain Wire Holder 2.25 Lag Piston, Boxed-1-1/2"
Special Features 2 1/4IN Lag Screw, With Solid Revert Through Head Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size marking for fast easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit 1/2" - 6".
Brand ARLINGTON GREENLEE
Category Description MISC FITTINGS HAND TOOLS
Type Wire Holder Foam piston for all conduit types
Application The holding of wires Use with blower or vacuum power fishing system to start conduit run.
Capacity - 1-1/2 In
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat