Item Comparison: 613400, 6260

Item

613400 - 3/4"X10' Cu Ground Rod - Nvent Erico

613400
3/4"X10' Cu Ground Rod

$45.42 Rod

$227.10 (5 Rods)

QTY:
Rods
Add
6260 - 5/8"X10' Cu GRND Rod - Galvan Industries

6260
5/8"X10' Cu GRND Rod

$19.1273 Each

$95.64 (5 Each)

QTY:
Each
Add
Nacogdoches 125 0
All Stores 5,488 5
Vendor Nvent Erico Galvan Industries
Catalog Number 613400 6260
Manufacturer Number 613400 N/A
Category Line Construction Material - Ground Rods & Grounding System Unassigned
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121613 - Grounding devices or assemblies -
UPC/EAN/GTIN 00782856306177 88323061580
Weight per package 12.3999 (lbs/each) 8.6 (lbs/each)
Description 613400 3/4"X10' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.681 In Overall Width, 10 FT Overall Height, 12.3999 LB
6260 5/8"X10' Cu GRND Rod
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $45.42 (Rod) $19.13 (Each)
Carton/Reel $227.10 (5 Rods) $1,912.73 (100 Each)
Standard Packaging/Reel $227.10 (5 Rods) $95.64 (5 Each)
Material Copper-Bonded Steel -
Length 10-10 -
Description 3/4"X10' CU GROUND ROD 5/8"X10' CU GRND ROD
extra long description NVENT EFS 613400 Cu Bonded Ground R -
Long Description Ground Rod, Copper Bonded Steel, 0.681 in Overall Width, 10 ft Overall Height, 12.3999 lb -
Product Type Ground Rod -
Short Description 5/8"X8' Copper-Bonded Ground Rod, Pointed -
Special Features MolecULar Bond to Nickel-Sealed High Strength Steel Core -
accessory type Ground Rod -
Overall Height 10 ft -
Overall Width 0.681 in -
package quantity 1 CT;5 PK -
Standards Met cULus;ANSI(R)/Nema(R) Gr1;IEC(R) En 62561-2;CSA 46866;Rus -
Tensile Strength 80,000 -
Made in USA yes -
Brand ERICO Galvan Industries
Manufacturers Part Number 613400 -
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Copper-Bonded Ground Rods -
Weight 12.3999 lb -
Application Grounding and Bonding -
standard cULus® -
 
QTY:
Rods
Add
QTY:
Each
Add

Begin Live Chat