Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Fluke |
Ideal |
Catalog Number |
117 |
61357 |
Manufacturer Number |
FLUKE-117 |
61-357 |
Category |
Power & Test Equipment -
Test Equipment - Multimeters
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
N/A
|
UPC/EAN/GTIN |
00095969324205 |
00783250810536 |
Weight per package |
1.7196 (lbs/each) |
1.4 (lbs/each) |
Description |
117 Electricians True RMS Multimeter
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 H Battery Life, 3.31 In Length, 1.82 In Width, 6.57 In Height, 5 HZ to 9999 HZ, Cat Iii Safety Category Level
|
61357 1000V Auto RNG TRMS 6K CT Disply MM NCVT, TMP & Loz
Ideal 1000V TRMS MM 6K CT Display
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$325.67 (Each) |
$182.38 (Each) |
Carton/Reel |
$325.67 (1 Each) |
$182.38 (1 Each) |
Standard Packaging/Reel |
$1,628.35 (5 Each) |
$182.38 (1 Each) |
|
|
Height |
6.57 in |
- |
Length |
3.31 in |
- |
Width |
1.82 in |
- |
|
Description |
ELECTRICIANS TRUE RMS MULTIMETER |
1000V AUTO RNG TRMS 6K CT DISPLY MM NCVT,TMP & LOZ |
extra long description |
FLK FLUKE-117 ELECTRICIANS TRUE RMS |
- |
Features |
Designed by electricians and engineered by Fluke, the Fluke 117 is a compact True-RMS meter for demanding applications like commercial buildings, hospitals, and schools. With its integrated non-contact voltage detection, Auto Volts and LoZ functions that help prevent false readings caused by ghost voltage, the Fluke 117 is a great choice for electricians. In fact, users around the world have said their 117 is an investment in accuracy. The Fluke 117 provides Min/Max/Average readings and measures frequency |
- |
Long Description |
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 h Battery Life, 3.31 in Length, 1.82 in Width, 6.57 in Height, 5 Hz to 9999 Hz, CAT III Safety Category Level |
IDEAL 1000V TRMS MM 6K Ct Display |
Product Type |
True RMS Digital Multimeter |
1000V Auto RNG TRMS 6K CT Disply MM NCVT, TMP & Loz |
Short Description |
True RMS Digital Multimeter, LCD, 600 V, 9 V Alkaline |
- |
Special Features |
Large Display and White LED Backlight to Work in Poorly Lit Areas More Effectively;Compact Ergonomic Design |
- |
|
battery life |
400 h |
- |
Battery Type |
9 V Alkaline |
- |
Capacitance |
1 nf to 9999 nf |
- |
Capacitance Measurement Accur |
±1.9% +2 |
- |
Capacitance Measurement Resol |
1 µF |
- |
Current Accuracy |
±1.0% +3 |
- |
Current Measurement |
10 A |
- |
Display Type |
LCD |
- |
Function Measured |
Volt AC/DC;Current AC/DC;Resistance;Capacitance;Diode Test;Frequency |
- |
Multimeter Type |
Digital |
- |
Resistance |
40 M |
- |
Resistance Measurement Accura |
±0.9 % +2 |
- |
Safety Category Level |
CAT III |
- |
Temperature Measurement Accur |
±1.5% +3 |
- |
Voltage Accuracy |
±0.5% +2 |
- |
Voltage Measurement |
600 V |
- |
Voltage Measurement Resolutio |
0.1 mV (DC Millivolts);0.1 V (DC Volts);0.1 V (Auto-V LoZ1 True-RMS);0.1 mV (AC Millivolts1 True-RMS);0.1 V (AC Volts1 True-RMS) |
- |
|
|
Brand |
FLUKE |
Ideal |
Manufacturers Part Number |
117 |
61-357 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
|
Enclosure |
Hard plastic |
- |
Frequency Rating |
5 Hz to 9999 Hz |
- |
Temperature Rating |
-10 ?°C to 50 ?°C (14 ?°F to 122 ?°F) |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|