Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Fluke |
Catalog Number |
61757 |
115 |
Manufacturer Number |
61-757 |
FLUKE115 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Power & Test Equipment -
Test Equipment - Multimeters
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
N/A
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00783250513581 |
00095969324182 |
Weight per package |
1.68 (lbs/each) |
1.7 (lbs/each) |
Description |
61757 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP
Ideal 600A Ac/DC TRMS Clamp Meter
|
115 True RMS Multimeter
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 H Battery Life, 3.31 In Length, 1.82 In Width, 6.57 In Height, 5 HZ to 9999 HZ, Cat Iii Safety Category Level
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$174.34 (Each) |
$299.85 (Each) |
Carton/Reel |
$174.34 (1 Each) |
$299.85 (1 Each) |
Standard Packaging/Reel |
$174.34 (1 Each) |
$1,499.25 (5 Each) |
|
|
Height |
- |
6.57 in |
Length |
- |
3.31 in |
Width |
- |
1.82 in |
|
Description |
600A AC/DC TRMS CLMPMTR,TIGHTSIT,W/FLASHLT,NCV&TMP |
TRUE RMS MULTIMETER |
extra long description |
- |
FLK FLUKE-115 TRUE RMS UKNTIM |
Features |
- |
For general purpose electrical and electronic test requirements, the Fluke 115 True RMS digital multimeter provides the perfect answer. Its simple, one-handed operation and compact design meets the needs of a wide variety of field service technicians. It measures True RMS voltage and current with 6000 count resolution as well as resistance, continuity, frequency and capacitance for quick verifications.Fluke 115 Digital Multimeters are independently tested for safe use in CAT III 600V environments. |
Long Description |
IDEAL 600A AC/DC TRMS Clamp Meter |
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 h Battery Life, 3.31 in Length, 1.82 in Width, 6.57 in Height, 5 Hz to 9999 Hz, CAT III Safety Category Level |
Product Type |
600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP |
True RMS Digital Multimeter |
Short Description |
- |
True RMS Digital Multimeter, LCD, 600 V, 9 V Alkaline |
Special Features |
- |
Large Display and White LED Backlight to Work in Poorly Lit Areas More Effectively;Compact Ergonomic Design |
|
battery life |
- |
400 h |
Battery Type |
- |
9 V Alkaline |
Capacitance |
- |
1 nf to 9999 nf |
Capacitance Measurement Accur |
- |
±1.9% +2 |
Capacitance Measurement Resol |
- |
1 µF |
Current Accuracy |
- |
±1.0% +3 |
Current Measurement |
- |
10 A |
Display Type |
- |
LCD |
Function Measured |
- |
Volt AC/DC;Current AC/DC;Resistance;Capacitance;Diode Test;Frequency |
Multimeter Type |
- |
Digital |
Resistance |
- |
40 M |
Resistance Measurement Accura |
- |
±0.9 % +2 |
Safety Category Level |
- |
CAT III |
Temperature Measurement |
- |
-40 °C to +400 °C;- 40 °F to +752 °F |
Temperature Measurement Accur |
- |
±1.5% +3 |
Voltage Accuracy |
- |
±0.5% +2 |
Voltage Measurement |
- |
600 V |
Voltage Measurement Resolutio |
- |
0.1 mV (DC Millivolts);0.1 V (DC Volts);0.1 V (Auto-V LoZ1 True-RMS);0.1 mV (AC Millivolts1 True-RMS);0.1 V (AC Volts1 True-RMS) |
|
|
Brand |
Ideal |
Fluke Electronics |
Manufacturers Part Number |
61-757 |
FLUKE-115 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
|
Enclosure |
- |
Hard plastic |
Frequency Rating |
- |
5 Hz to 9999 Hz |
Temperature Rating |
- |
-10 ?°C to 50 ?°C (14 ?°F to 122 ?°F) |