Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Fluke |
Catalog Number |
61757 |
373 |
Manufacturer Number |
61-757 |
FLUKE373 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Testers & Meters -
Meters, Panel Instruments
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
N/A
|
41113637 - Voltage or current meters
|
UPC/EAN/GTIN |
00783250513581 |
00095969557832 |
Weight per package |
1.68 (lbs/each) |
1.7637 (lbs/each) |
Description |
61757 600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP
Ideal 600A Ac/DC TRMS Clamp Meter
|
373 600A TRMS Ac Clamp Meter
Ac Clamp Meter, 2% ±5 Digits (48 – 62 HZ) (Ac Current);1.0% ±5 Digits (48 – 62 HZ) (Ac Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) Accuracy, 48 to 62 HZ, Alkaline, 600 A, 600 V Ac/DC, Battery Powered, 45 MM Height, 232 MM Length, 85 MM Width, 370 G, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$174.34 (Each) |
$391.68 (Each) |
Carton/Reel |
$174.34 (1 Each) |
$391.68 (1 Each) |
Standard Packaging/Reel |
$174.34 (1 Each) |
$391.68 (1 Each) |
|
amperage rating |
- |
600 |
Voltage Rating |
- |
600 V ac/dc |
|
Height |
- |
45 mm |
Length |
- |
232 mm |
Width |
- |
85 mm |
|
Description |
600A AC/DC TRMS CLMPMTR,TIGHTSIT,W/FLASHLT,NCV&TMP |
600A TRMS AC CLAMP METER |
extra long description |
- |
FLK FLUKE-373 600A TRMS AC CLP M |
Features |
- |
Fluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 .To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, s |
Long Description |
IDEAL 600A AC/DC TRMS Clamp Meter |
AC Clamp Meter, 2% ±5 Digits (48 – 62 Hz) (AC Current);1.0% ±5 Digits (48 – 62 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) Accuracy, 48 to 62 Hz, Alkaline, 600 A, 600 V ac/dc, Battery Powered, 45 mm Height, 232 mm Length, 85 mm Width, 370 g, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature |
Product Type |
600A Ac/DC TRMS CLMPMTR, Tightsit, W/Flashlt, NCV&TMP |
AC Clamp Meter |
Short Description |
- |
AC Clamp Meter, 600 VAC/dc, 600 A |
|
ac current |
- |
600 A |
Accuracy |
- |
2% ±5 Digits (48 – 62 Hz) (AC Current);1.0% ±5 Digits (48 – 62 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) |
Battery Chemistry Type |
- |
Alkaline |
Display Type |
- |
Backlight |
includes |
- |
Large Backlit Display |
Maximum Operating Temperature |
- |
+50 °C |
Minimum Operating Temperature |
- |
-10 °C |
package quantity |
- |
1 ct |
Power Source |
- |
Battery |
Standards Met |
- |
CSA Certified (Canada and US);CE Certified;TUV |
|
Brand |
Ideal |
FLUKE |
Manufacturers Part Number |
61-757 |
FLUKE-373 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
|
|
|
Enclosure |
- |
Hard plastic |
Frequency Rating |
- |
48 to 62 Hz |