Item Comparison: 62532, 62720

Item

62532 - Triple Taps 6-32, 8-32, 10-32 - Klein Tools

62532
Triple Taps 6-32, 8-32, 10-32

$18.68 Each

$112.08 (6 Each)

QTY:
Each
Add
62720 - 6-In-1 Tapping Tool - Klein Tools

62720
6-In-1 Tapping Tool

$33.91 Each

$203.46 (6 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 20 166
Vendor Klein Tools Klein Tools
Catalog Number 62532 62720
Manufacturer Number 625-32 627-20
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Tool Kits - Miscellaneous Hand Tools
Classification Bits, Blades, and Hole Saws Hand Tools
UNSPSC 27112806 - Threading taps 27112806 - Threading taps
UPC/EAN/GTIN 00092644537028 00092644537066
Weight per package 0.2 (lbs/each) 0.35 (lbs/each)
Description 62532 Triple Taps 6-32, 8-32, 10-32
Triple Taps 6-32, 8-32, 10-32
62720 6-In-1 Tapping Tool
Tapping Tool, 7-5/8 In Overall Length, 0.35 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.68 (Each) $33.91 (Each)
Carton/Reel $18.68 (1 Each) $33.91 (1 Each)
Standard Packaging/Reel $112.08 (6 Each) $203.46 (6 Each)
Color Code ORANGE -
Overall Length 7.125" (18.1 cm) 7-5/8 in;193.7 mm
Description TRIPLE TAPS 6-32, 8-32, 10-32 6-IN-1 TAPPING TOOL
extra long description KLEIN 625-32 Triple Taps 6-32, 8-32 KLEIN 627-20 6-in-1 Tapping Tool
Features - Klein's 6-in-1 Tapping Tool provides tradespeople with a versatile solution to forming new screw threads, reforming burred threads and/or cleaning out plaster obstructions. Six convenient thread sizes in one tool. Perfect for work across a variety of jobsites.
Long Description Triple Taps 6-32, 8-32, 10-32 Tapping Tool, 7-5/8 in Overall Length, 0.35 lb
Product Type Triple Taps 6-32, 8-32, 10-32 6-In-1 Tapping Tool
Short Description - 6 in 1 Tapping Tool
media Yes Yes
package quantity - 6 CT
Tap Sizes 6-32, 8-32, 10-32 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
Brand Klein Tools Klein Tools
Manufacturers Part Number 625-32 627-20
Category Description BITS, BLADES, AND HOLE SAWS HAND TOOLS
Weight 3.2 oz (91 g) 0.35 lb;0.16 kg
Application - Each Tap Size Rethreads to Next Larger Size If Threads Are Stripped.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat