Item Comparison: 630516, 35292

Item

630516 - 5/16" Nut Driver Cushion-Grip 3" Shaft - Klein Tools

630516
5/16" Nut Driver Cushion-Grip 3" Shaft

$9.44 Each

$37.76 (4 Each)

QTY:
Each
Add
35292 - 5/16" Nutdriver - Ideal

35292
5/16" Nutdriver

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 71 1
Vendor Klein Tools Ideal
Catalog Number 630516 35292
Manufacturer Number 630-5/16 35292
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Hand Tools Hand Tools
UNSPSC 27111702 - Nut drivers 27111702 - Nut drivers
UPC/EAN/GTIN 00092644650031 00783250352920
Weight per package 0.2 (lbs/each) 0.2333 (lbs/each)
Description 630516 5/16" Nut Driver Cushion-Grip 3" Shaft
Nut Driver, Steel Blade Material, Rubber Handle Material, Yellow (Handle), 6-3/4 In Overall Length, 3 In Shank Length, 0.20 LB
35292 5/16" Nutdriver
Ideal, Nutdriver, Nutmaster, Drive Size: 5/16 In, Shank Length: 3-1/4 In, Shank Type: Hollow, Handle Color: Yellow, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.44 (Each) $0.00 (Each)
Carton/Reel $9.44 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $37.76 (4 Each) $0.00 (1 Each)
Material Steel -
Blade Material Steel -
Color Yellow (Handle) -
Color Code YELLOW -
Handle Color - Yellow
Handle Material Rubber -
Overall Length 6-3/4 in;171.5 mm -
Description 5/16" NUT DRIVER CUSHION-GRIP 3" SHAFT 5/16" NUTDRIVER
extra long description KLEIN 630-5/16 5/16" Nut Driver Cus IDEAL 35-292 Nutdriver,Ideal,Nutmas
Features Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident(R) quickly identifies nut driver and size. Nut Drivers are nickel-chrome plated to resist corrosion and have long, hollow shanks that handle longer bolts, making them ideal for deep electrical boxes. The drivers are made in various colors and offer cushioned rubber grip handles for added torque and comfort. Models 35-292 and 35-295 fit Tan & Blue Twister Wire Connectors.
Long Description Nut Driver, Steel Blade Material, Rubber Handle Material, Yellow (Handle), 6-3/4 in Overall Length, 3 in Shank Length, 0.20 lb IDEAL, Nutdriver, Nutmaster, Drive Size: 5/16 IN, Shank Length: 3-1/4 IN, Shank Type: Hollow, Handle Color: Yellow, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip
Product Type 5/16" Nut Driver Cushion-Grip Nutdriver, Ideal, Nutmaster, DRV SZ: 5/16 In, 3-1/4 In Shank Len
Short Description Nut Driver Cushion-Grip, Steel, Yellow (Handle) -
Special Features Standard length for most applications. 3-1/4 IN Long Shank;Cushioned Rubber Grips;Features: Color Code - Yellow;Handle Type: Cushioned Rubber Grip;Lifetime Guarantee;Long, Hollow Shank Handles Longer Bolts;Models 35-292 And 35-295 Fit IDEAL Twister® Wire Connectors;Nickel Chrome Plated To Resist Rust And Corrosion;Shank Finish: Nickel Chrome Plated;Warranty: Lifetime Guarantee
Made in USA yes -
Drive Size - 5/16
media Yes -
Shaft Length 3" (7.6 cm) -
Shank Length 3 in;76.2 mm 3.25
Shank Type - Hollow
Brand Klein Tools Ideal
Manufacturers Part Number 630-5/16 35-292
Category Description HAND TOOLS HAND TOOLS
Weight 0.20 lb;0.09 kg -
Application Bolt Applications For 5/16 IN Nuts
Configuration Non-Magnetic -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat