Item Comparison: 63060, CCPR400

Item

63060 - Ratcheting Cable Cutter - Klein Tools

63060
Ratcheting Cable Cutter

$268.71 Each

$268.71 (1 Each)

QTY:
Each
Add
CCPR400 - Cutter, Cable Ratcheting 9" 400 Cu/Al - Southwire

CCPR400
Cutter, Cable Ratcheting 9" 400 Cu/Al

$295.80 Each

$295.80 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 267 32
Vendor Klein Tools Southwire
Catalog Number 63060 CCPR400
Manufacturer Number 63060 CCPR400
Category Strippers - Cutters Strippers - Cutters
Classification Hand Tools Hand Tools
UNSPSC 23241616 - Wire or cable cutter -
UPC/EAN/GTIN 00092644630606 032886908439
Weight per package 1.32 (lbs/each) 1.75 (lbs/each)
Description 63060 Ratcheting Cable Cutter
Ratcheting Cable Cutter, Hardened Steel Blade Material, Copper:600 MCM;300 SQ.MM;Aluminum:750 MCM;380 SQ.MM;Communication Cable:1-1/8 In Cutting Capacity, Red Handle Color, Plastic Covered Handles With Hand Guards For Comfort and Firm Grip Handle, 10-1/4 In Overall Length, 1.3 LB
CCPR400 Cutter, Cable Ratcheting 9" 400 Cu/Al
Cable Cutter, Ratcheting Type Cut Type, 750 Copper/1000 Aluminum Materials Cut
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $268.71 (Each) $295.80 (Each)
Carton/Reel $268.71 (1 Each) $295.80 (1 Each)
Standard Packaging/Reel $268.71 (1 Each) $295.80 (1 Each)
Material Hardened Steel -
Blade Material Hardened Steel Hardened Steel
Handle Color Red Black, Yellow
Length - 10.25 Inch
Overall Length 10-1/4 in;260.4 mm -
Additional Information - Blade Type Round; Size 9 Inch; Overall Dimension 5.5 Inch Width x 1.25 Inch Depth
Commodity Description - Cutters
Description RATCHETING CABLE CUTTER CUTTER, CABLE RATCHETING 9" 400 CU/AL
extra long description KLEIN 63060 Ratcheting Cable Cutter RATCHET TYPE; 10.25 INCH; COPPER/ALUMINUM CABLE TYPE; 750 KCMIL (COPPER), 1000 KCMIL (ALUMINUM) CABLE SIZE; MOLDED COMFORT GRIP HANDLE TYPE; HARDENED STEEL BLADE MATERIAL; BLACK, YELLOW HANDLE COLOR; BLADE TYPE ROUND; SIZE 9 INCH; OVERALL DIMENSION 5.5 INCH WIDTH X 1.25 INCH DEPTH
Features For cutting copper wire up to 600 MCM and aluminum wire up to 750 MCM, use the Klein Tools Ratcheting Cable Cutter. This cutter features a hold-open spring that allows for rapid cutting while the quick-release lever permits the blade to open as the tool is being used. This premium hand tool is made in Germany. -
Long Description Ratcheting Cable Cutter, Hardened Steel Blade Material, Copper:600 MCM;300 sq.mm;Aluminum:750 MCM;380 sq.mm;Communication Cable:1-1/8 in Cutting Capacity, Red Handle Color, Plastic Covered Handles with Hand Guards for Comfort and Firm Grip Handle, 10-1/4 in Overall Length, 1.3 lb Cable Cutter, Ratcheting Type Cut Type, 750 Copper/1000 Aluminum Materials Cut
Product Type Ratcheting Cable Cutter Cable Cutter
Short Description Ratcheting Cable Cutter, 10-1/4 in, Hardened Steel Cable Cutter, Ratcheting
Special Features Patented Two-Step Ratchet Mechanism Requires Fewer Strokes Per Cut;Quick Release Lever Opens Blades Easily in Every Cutting Position to Allow Removal of the Cable Before Completion of Cut -
Cable Size - 750 KCMIL (Copper), 1000 KCMIL (Aluminum)
Cable Type - COPPER/ALUMINUM
Cut Type - Ratcheting Type
Cutting Capacity Copper:600 MCM;300 sq.mm;Aluminum:750 MCM;380 sq.mm;Communication Cable:1-1/8 in;28.6 mm -
Handle Type - Molded Comfort Grip
Materials Cut - 750 Copper/1000 Aluminum
media Yes -
package quantity 1 ct -
Brand Klein Tools MAXIS TOOLS
Manufacturers Part Number 63060 CCPR400
Category Description HAND TOOLS HAND TOOLS
Type Ratcheting Cable Cutter RATCHET
Weight 1.3 lb;0.6 kg -
Application Cutting Copper and Aluminum Cable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat