Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Southwire Rough Electrical Com |
Ecn-Korns |
Catalog Number |
6452212 |
GALNIP34X212 |
Manufacturer Number |
6452212 |
GALNIP3/4X2-1/2 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00751338312708 |
00784011004331 |
Weight per package |
0.19 (lbs/each) |
0.19 (lbs/each) |
Description |
6452212 3/4X2-1/2 RGD Nip
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 2-1/2 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 3/4 Inch Trade Size; Threaded End Type
|
GALNIP34X212 3/4X2-1/2 RGD Nip
3/4X2 1/2 Galvanized Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.36 (Each) |
$2.13 (Each) |
Carton/Reel |
$2.36 (1 Each) |
$2.13 (1 Each) |
Standard Packaging/Reel |
$2.36 (1 Each) |
$2.13 (1 Each) |
|
|
|
Length |
2-1/2 INCH |
2-1/2 INCH |
|
Additional Information |
- |
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
3/4X2-1/2 RGD NIP |
3/4X2-1/2 RGD NIP |
extra long description |
STEEL MATERIAL; GALVANIZED FINISH; 2-1/2 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
Long Description |
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 2-1/2 INCH; UL, CSA APPROVAL; 25 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE |
3/4X2 1/2 GALVANIZED NIPPLE |
Product Type |
Rigid Conduit Nipple |
Conduit Nipple |
|
|
Brand |
Southwire Rough Electrical Com |
ECN-KORNS |
Manufacturers Part Number |
6452212 |
GALNIP3/4X2-1/2 |
Model |
- |
GALNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
Type |
STRAIGHT |
- |
|
Trade Size |
3/4 INCH |
3/4 INCH |
|
Standard Package |
25 PER CASE |
25 PER CARTON |
|
Approval |
UL, CSA |
UL 6, CSA C22.2 |
Used On |
- |
RIGID CONDUIT |