Item Comparison: GALNIP1X10, 645310

Item

GALNIP1X10 - 1X10 RGD Nip - Ecn-Korns

GALNIP1X10
1X10 RGD Nip

$10.008 Each

$10.01 (1 Each)

QTY:
Each
Add
645310 - 1X10 RGD Nip - Southwire Rough Electrical Com

645310
1X10 RGD Nip

$11.1239 Each

$11.12 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 151 4
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALNIP1X10 645310
Manufacturer Number GALNIP1X10 645310
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011004706 00751338314504
Weight per package 1.3799 (lbs/each) 1.38 (lbs/each)
Description GALNIP1X10 1X10 RGD Nip
1X10 Galvanized Nipple
645310 1X10 RGD Nip
1IN X10IN Conduit Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.01 (Each) $11.12 (Each)
Carton/Reel $10.01 (1 Each) $11.12 (1 Each)
Standard Packaging/Reel $10.01 (1 Each) $11.12 (1 Each)
Material Steel Steel
Finish Galvanized Galvanized
Length 10 INCH 10 INCH
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1X10 RGD NIP 1X10 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.315 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description 1X10 GALVANIZED NIPPLE 1IN X10IN CONDUIT NIPPLE
Product Type Conduit Nipple Rigid Conduit Nipple
Applicable Standard ANSI C80.1, NEMA -
End Type THREADED THREADED
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number GALNIP1X10 645310
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - STRAIGHT
Trade Size 1 INCH 1 INCH
Standard Package 25 PER CARTON 1 PER CASE
Approval UL 6, CSA C22.2 UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat