Item Comparison: GALNIP212X10, 645710

Item

GALNIP212X10 - 2-1/2X10 RGD Nip - Ecn-Korns

GALNIP212X10
2-1/2X10 RGD Nip

$37.1976 Each

$37.20 (1 Each)

QTY:
Each
Add
645710 - 2-1/2X10 RGD Nip - Southwire Rough Electrical Com

645710
2-1/2X10 RGD Nip

$41.3449 Each

$41.34 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 67 0
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALNIP212X10 645710
Manufacturer Number GALNIP2-1/2X10 645710
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011005888 00751338318601
Weight per package 4.22 (lbs/each) 4.22 (lbs/each)
Description GALNIP212X10 2-1/2X10 RGD Nip
2 1/2X10 Galvanized Nipple
645710 2-1/2X10 RGD Nip
2-1/2IN X10IN Conduit Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.20 (Each) $41.34 (Each)
Carton/Reel $37.20 (1 Each) $41.34 (1 Each)
Standard Packaging/Reel $37.20 (1 Each) $41.34 (1 Each)
Material - Steel
Finish - Galvanized
Length 10 INCH 10 INCH
Additional Information APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 2-1/2X10 RGD NIP 2-1/2X10 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description 2 1/2X10 GALVANIZED NIPPLE 2-1/2IN X10IN CONDUIT NIPPLE
Product Type Conduit Nipple Rigid Conduit Nipple
Applicable Standard - ANSI C80.1, Federal Specification WW-C-563
End Type - THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALNIP2-1/2X10 645710
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - STRAIGHT
Trade Size 2-1/2 INCH 2-1/2 INCH
Standard Package 5 PER CARTON 1 PER CASE
Approval UL 6, CSA C22.2 UL (Canada and US), UL 6
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat