Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
GALNIP212X3 |
64573 |
Manufacturer Number |
GALNIP2-1/2X3 |
64573 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011005826 |
00751338318007 |
Weight per package |
1 (lbs/each) |
1 (lbs/each) |
Description |
GALNIP212X3 2-12X3 RGD Nip
2 1/2X3 Galvanized Nipple
|
64573 2-12X3 RGD Nip
2-1/2IN X3IN Conduit Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.09 (Each) |
$14.55 (Each) |
Carton/Reel |
$13.09 (1 Each) |
$14.55 (1 Each) |
Standard Packaging/Reel |
$13.09 (1 Each) |
$14.55 (1 Each) |
|
|
|
|
Additional Information |
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED |
- |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2-12X3 RGD NIP |
2-12X3 RGD NIP |
extra long description |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 3 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
STEEL MATERIAL; GALVANIZED FINISH; 3 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT |
Long Description |
2 1/2X3 GALVANIZED NIPPLE |
2-1/2IN X3IN CONDUIT NIPPLE |
Product Type |
Conduit Nipple |
Rigid Conduit Nipple |
|
|
Brand |
ECN-KORNS |
Southwire Rough Electrical Com |
Manufacturers Part Number |
GALNIP2-1/2X3 |
64573 |
Model |
GALNIP |
- |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
Type |
- |
STRAIGHT |
|
Trade Size |
2-1/2 INCH |
2-1/2 INCH |
|
Standard Package |
10 PER CARTON |
1 PER CASE |
|
Approval |
UL 6, CSA C22.2 |
UL, CSA |
Used On |
RIGID CONDUIT |