Item Comparison: GALNIP312X4, 64594

Item

GALNIP312X4 - 3-1/2X4 RGD Nip - Ecn-Korns

GALNIP312X4
3-1/2X4 RGD Nip

$26.9262 Each

$26.93 (1 Each)

QTY:
Each
Add
64594 - 3-1/2X4 RGD Nip - Southwire Rough Electrical Com

64594
3-1/2X4 RGD Nip

$29.9282 Each

$29.93 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 47 0
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALNIP312X4 64594
Manufacturer Number GALNIP3-1/2X4 64594
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011006427 00751338319806
Weight per package 2.4 (lbs/each) 2.4 (lbs/each)
Description GALNIP312X4 3-1/2X4 RGD Nip
3 1/2X4 Galvanized Nipple
64594 3-1/2X4 RGD Nip
3-1/2IN X4IN Conduit Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.93 (Each) $29.93 (Each)
Carton/Reel $26.93 (1 Each) $29.93 (1 Each)
Standard Packaging/Reel $26.93 (1 Each) $29.93 (1 Each)
Material - Steel
Finish - Galvanized
Length 4 INCH 4 INCH
Additional Information APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 3-1/2X4 RGD NIP 3-1/2X4 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL STEEL MATERIAL; GALVANIZED FINISH; 4 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description 3 1/2X4 GALVANIZED NIPPLE 3-1/2IN X4IN CONDUIT NIPPLE
Product Type Conduit Nipple Rigid Conduit Nipple
End Type - THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALNIP3-1/2X4 64594
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - STRAIGHT
Trade Size 3-1/2 INCH 3-1/2 INCH
Standard Package 5 PER CARTON 1 PER CASE
Approval UL 6, CSA C22.2 UL, CSA
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat