Nacogdoches |
310 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
American Fittings Corp |
Catalog Number |
650S |
EC750 |
Manufacturer Number |
650S |
EC750 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
-
|
UPC/EAN/GTIN |
00784564206503 |
N/A |
Weight per package |
0.1 (lbs/each) |
0.12 (lbs/each) |
Description |
650S 1/2" STL Conn Concrete Tight
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 In Length, 1 In Diameter, 0.51 In Thread Length, 0.1 LB/Ea
|
EC750 1/2" Comp Steel Conn
Connector, Compression Installation; Zinc Electroplated Steel; Trade Size 1/2 Inch; Concrete Tight, Rain Tight; Approval Ul; Standard Package 250; Used On Emt Conduit; Amfi CO Brand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.38 (Each) |
Carton/Reel |
$39.50 (50 Each) |
$9.62 (25 Each) |
Standard Packaging/Reel |
$158.00 (200 Each) |
$48.08 (125 Each) |
|
Material |
- |
ZINC PLATED STEEL |
|
|
Diameter |
1 in |
1.093 INCH |
Length |
1.54 in |
1.8 INCH |
Size |
1/2 in |
- |
|
Additional Information |
- |
WEIGHT 12 LB PER 100 |
Commodity Description |
- |
Steel Uninsulated Straight Compression Emt Connectors |
Description |
1/2" STL CONN CONCRETE TIGHT |
1/2" COMP STEEL CONN |
extra long description |
MIDWEST 650S 1/2 EMT CMP CONN |
- |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 in Length, 1 in Diameter, 0.51 in Thread Length, 0.1 lb/EA |
CONNECTOR, COMPRESSION INSTALLATION; ZINC ELECTROPLATED STEEL; TRADE SIZE 1/2 INCH; CONCRETE TIGHT, RAIN TIGHT; APPROVAL UL; STANDARD PACKAGE 250; USED ON EMT CONDUIT; AMFI CO BRAND |
Product Type |
1/2 Emt CMP Conn |
Compression Connector |
Short Description |
EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Concrete-Tight |
- |
Special Features |
Concrete-Tight |
- |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.4900 IN X 0.9700 IN X 1.0100 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
50 PK |
- |
Standards Met |
UL E-22132;cUL Listed |
- |
Thread Length |
0.51 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
American Fittings Corp |
Manufacturers Part Number |
650S |
EC750 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
COMPRESSION |
|
Trade Size |
1/2 in |
1/2 INCH |
|
Standard Package |
- |
250 VAC |
Weight |
0.1 lb/EA |
- |
|
Application |
Commercial;Non-Hazardous Location |
- |
Approval |
- |
UL mA |
Installation |
- |
COMPRESSION |
standard |
UL, cUL |
- |
Used On |
- |
EMT CONDUIT |