Item Comparison: 650S, EC750US

Item

650S - 1/2" STL Conn Concrete Tight - Eaton

650S
1/2" STL Conn Concrete Tight

$0.79 Each

$158.00 (200 Each)

QTY:
Each
Add
EC750US - 1/2" Steel Emt Comp Conn - U.S. Made - Amfico

EC750US
1/2" Steel Emt Comp Conn - U.S. Made

$2.1001 Each

$105.00 (50 Each)

QTY:
Each
Add
Nacogdoches 310 0
All Stores 27,101 6,591
Vendor Eaton Amfico
Catalog Number 650S EC750US
Manufacturer Number 650S EC750US
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564206503 00662364017706
Weight per package 0.1 (lbs/each) 0.08 (lbs/each)
Description 650S 1/2" STL Conn Concrete Tight
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 In Length, 1 In Diameter, 0.51 In Thread Length, 0.1 LB/Ea
EC750US 1/2" Steel Emt Comp Conn - U.S. Made
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.25 In Length, 1.75 In Diameter, 0.406 In Thread Length, 8 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.79 (Each) $2.10 (Each)
Carton/Reel $39.50 (50 Each) $105.00 (50 Each)
Standard Packaging/Reel $158.00 (200 Each) $105.00 (50 Each)
Finish Zinc Plated -
Diameter 1 in 1.75 in
Length 1.54 in 1.25 in
Size 1/2 in -
Description 1/2" STL CONN CONCRETE TIGHT 1/2" STEEL EMT COMP CONN - U.S. MADE
extra long description MIDWEST 650S 1/2 EMT CMP CONN AMFICO EC750US 1/2" EMT Stl Comp Co
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 in Length, 1 in Diameter, 0.51 in Thread Length, 0.1 lb/EA EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.25 in Length, 1.75 in Diameter, 0.406 in Thread Length, 8 lb/100
Product Type 1/2 Emt CMP Conn Emt Compression Connector
Short Description EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Concrete-Tight EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Concrete-Tight, US made
Special Features Concrete-Tight Concrete-Tight
Color/Finish Zinc Plated Zinc Plated
Connection Orientation Straight Straight
dimensions 1.4900 IN X 0.9700 IN X 1.0100 IN -
for use with EMT Conduit EMT Conduit
Insulated/Non-Insulated Non-Insulated Non-Insulated
package quantity 50 PK 250 PK
Standards Met UL E-22132;cUL Listed UL Canada;ULus Listed
Thread Length 0.51 in 0.406 in
Made in USA yes yes
Brand Cooper Crouse-Hinds Amfico
Manufacturers Part Number 650S EC750US
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector -
Trade Size 1/2 in 1/2 in
Weight 0.1 lb/EA 8 lb/100
Application Commercial;Non-Hazardous Location -
standard UL, cUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat