Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire |
Catalog Number |
653 |
MEC753 |
Manufacturer Number |
653 |
MEC-753 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
Steel Insulated Compression Emt Connectors
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564106537 |
00784297541063 |
Weight per package |
0.36 (lbs/each) |
1 (lbs/each) |
Description |
653 1-1/4" STL Conn Concrete Tight
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 In Length, 2 In Diameter, 0.79 In Thread Length, 0.36 LB/Ea
|
MEC753 1.25IN Steel Emt Comp
Standard Emt Compression Connector, Size: 1-1/4 In, Connection: Compression, Steel, Master Quantity: 20, Ul Listed, Meets UL514B, Connects Emt Conduit to Box or Enclosure
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.66 (Each) |
$0.00 (Each) |
Carton/Reel |
$36.60 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$146.40 (40 Each) |
$0.00 (1 Each) |
|
|
|
Diameter |
2 in |
- |
Length |
1.91 in |
- |
Size |
1-1/4 in |
1-1/4 |
|
Description |
1-1/4" STL CONN CONCRETE TIGHT |
1.25IN STEEL EMT COMP |
extra long description |
MIDWEST 653 1 1/4 EMT CMP CONN |
SWC MEC-753 1-1/4 EMT COMP CONN STE |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 in Length, 2 in Diameter, 0.79 in Thread Length, 0.36 lb/EA |
STANDARD EMT COMPRESSION CONNECTOR, SIZE: 1-1/4 IN, CONNECTION: COMPRESSION, STEEL, MASTER QUANTITY: 20, UL LISTED, MEETS UL514B, CONNECTS EMT CONDUIT TO BOX OR ENCLOSURE |
Product Type |
1 1/4 Emt CMP Conn |
1-1/4 Emt Comp Conn Steel |
Short Description |
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Concrete-Tight |
- |
Special Features |
Concrete-Tight |
Concrete-tight;Connects EMT conduit to box or enclosure |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.5600 IN X 2.0600 IN X 2.0600 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
10 PK |
- |
Standards Met |
UL E-22132;cUL Listed |
- |
Thread Length |
0.79 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
SouthwireMadison |
Manufacturers Part Number |
653 |
MEC-753 |
|
Category Description |
STEEL EMT FITTINGS |
- |
Type |
Compression Connector |
Standard EMT Compression Connector |
|
|
|
Application |
Commercial |
Connects EMT conduit to box or enclosure |
standard |
UL, cUL |
cULus Federal Spec. W-F-408E |
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
Call nearest store for Item Price
|