Item Comparison: 655, 665RP

Item

655 - *Discontinued* 70CFM Heater/Fan/Light - Broan

655
*Discontinued* 70CFM Heater/Fan/Light

$130.42 Each

$130.42 (1 Each)

QTY:
Each
Add
665RP - 70CFM Heat-Vent-Lite - Nutone

665RP
70CFM Heat-Vent-Lite

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 1 0
Vendor Broan Nutone
Catalog Number 655 665RP
Manufacturer Number 655 665RP
Category Builders Products - Combination Fans, Lights & Hea Builders Products - Combination Fans, Lights & Hea
Classification Fans & Heaters Fans & Heaters
UNSPSC 40101502 - Air exhausters 40101809 - Circulation heaters
UPC/EAN/GTIN 00026715002542 00784891344473
Weight per package 13.1 (lbs/each) 12.8 (lbs/each)
Description 655 *Discontinued* 70CFM Heater/Fan/Light
Heater/Fan/Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, White, 13.1 LB
665RP 70CFM Heat-Vent-Lite
70 CFM, 1500W Heat/Vent/Light
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $130.42 (Each) $0.00 (Each)
Carton/Reel $130.42 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $130.42 (1 Each) $0.00 (1 Each)
Current Rating 12.8 A -
Voltage Rating 120 V 120
Color White -
Housing Material - Cold Rolled Steel, Galvanized
Height 5-3/4 in -
Length 14-1/4 in -
Width 8-1/4 in -
Description *DISCONTINUED* 70CFM HEATER/FAN/LIGHT 70CFM HEAT-VENT-LITE
Features Heater/Fan/Light, White Plastic Grille, 70 CFM. -
Long Description Heater/Fan/Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, White, 13.1 lb 70 CFM, 1500W Heat/Vent/Light
Product Type Heater/Fan/Light, Broan, 70 CFM, 120 V, 12.8 Amp, 1536 WTT, 4.0 So Ventilation Heater Fan, Nutone, 120 Vac, 12.5 Amp, 70 CFM
Short Description Heater/Fan/Light, 120 V, Incandescent, 70 CFM -
Special Features Plug-in, permanently lubricated motor with resilient anti-vibration mounts; Low sound, high performance blower wheel; Directional vanes in grille for heat and exhaust with snap-in light diffusing lens; 1300 WTT heater with metal blower wheel for efficient, even heating; Plug-in, permanently lubricated motor (functions independent of ventilator); Adjustable mounting brackets span up to 24 IN; Polymeric damper/duct connector with 2 IN long tapered sleeve and no metallic clatter; Compact 23 GA steel housing f Features: Fits Easily Into 2.000 IN X 6.000 IN Beam; Heating Element Provides Optimum Performance In Smaller Space; Ground Lead For Connection, Replacing Screw; Color-Coded Wiring (Red-Heat) (Blue-Vent) (Black-Light); All Exterior Screws Are Blunt Point; Interior Screws, Combination Hex/Phillips; Improved Hangar Bar Locks Position After Securing Unit To Rafters; Three Functions In One Unit, Use Them Individually Or Together - 1300 W Heating Element Provides Fast Enveloping Heat, Efficient Fan Evely Distrib
CFM 70 CFM -
Duct Size 4 in -
fan type Ventilation -
housing dimensions 14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height -
Light Type Incandescent -
Maximum Air Flow 70 cfm -
package quantity 1 CA -
Power Rating 100 W (Light Bulb);1536 W -
Sound Level/Sones 4 Sones -
Standards Met UL MA -
Made in USA yes -
Brand Broan/Nutone LLC NuTone
Manufacturers Part Number 655 665RP
Model - 665RP
Category Description FANS & HEATERS FANS & HEATERS
Type Fan With Heater And Light -
Weight 13.1 lb -
Application Bathrooms Up to 65 SQ-FT For Easy Installation
standard UL Listed, HVI 2100 Certified UL, HVI 2100
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat