Item Comparison: 656RT, 256SRT

Item

656RT - 2-1/2" Emt Comp Conn Raintight - Eaton

656RT
2-1/2" Emt Comp Conn Raintight

$48.1334 Each

$96.27 (2 Each)

QTY:
Each
Add
256SRT - 2-1/2" Steel Emt Raintight Compression Connector - Bridgeport

256SRT
2-1/2" Steel Emt Raintight Compression Connector

$27.0336 Each

$270.34 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 323 270
Vendor Eaton Bridgeport
Catalog Number 656RT 256SRT
Manufacturer Number 656RT 256-SRT
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564004420 00781747202567
Weight per package 1.5 (lbs/each) 0.165 (lbs/each)
Description 656RT 2-1/2" Emt Comp Conn Raintight
Emt Compression Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1.5 LB/Ea
256SRT 2-1/2" Steel Emt Raintight Compression Connector
Raintight Connector, Compression, Steel, Size 2 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $48.13 (Each) $27.03 (Each)
Carton/Reel $96.27 (2 Each) $54.07 (2 Each)
Standard Packaging/Reel $96.27 (2 Each) $270.34 (10 Each)
insulation - None
Finish Zinc Plated Zinc Electroplated
Size 2-1/2 in 2 1/2
Description 2-1/2" EMT COMP CONN RAINTIGHT 2-1/2" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR
extra long description MIDWEST 656RT 2 1/2 EMT CMP CONN RA BPT 256-SRT 2-1/2" STEEL RAINTIGHT
Features Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure. Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Long Description EMT Compression Connector, 2-1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1.5 lb/EA Raintight Connector, compression, steel, size 2 1/2 inch
Product Type 2 1/2 Emt CMP Conn Raintight 2-1/2" Steel Raintight Conn
Short Description EMT Compression Connector, 2-1/2 in, Straight, Zinc Electro-Plated, Raintight -
Special Features Raintight Connectors assembled with knockout gasket, no separate pieces to buy and stock
Color/Finish Zinc Electro-Plated -
Connection Orientation Straight -
Connector Type - Compression
dimensions 5.1300 IN X 3.4200 IN X 3.4200 IN -
for use with EMT Conduit;Boxes and Enclosures -
Insulated/Non-Insulated Non-Insulated -
media - Yes
package quantity 2 PK -
Standards Met UL E-22132;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number 656RT 256-SRT
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Raintight compression connector CONNECTOR
Trade Size 2-1/2 IN 2-1/2
Weight 1.5 lb/EA -
Application Commercial Used to join EMT to box or enclosure. Concrete/Raintight
standard UL, cUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat