Item Comparison: 65718, BULLET2X12A

Item

65718 - Led Double Head Security Light 40K BRZ (No Sensor) - Satco

65718
Led Double Head Security Light 40K BRZ (No Sensor)

$60.24 Each

$301.20 (5 Each)

QTY:
Each
Add
BULLET2X12A - (2) 12W Led FLD 50K W/CVR Plate BRZ - Rab Lighting Inc

BULLET2X12A
(2) 12W Led FLD 50K W/CVR Plate BRZ

$253.85 Each

$253.85 (1 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 151 7
Vendor Satco Rab Lighting Inc
Catalog Number 65718 BULLET2X12A
Manufacturer Number 65/718 BULLET2X12A
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111613 - Security lighting 39111611 - Flood light
UPC/EAN/GTIN 00045923629563 00019813196473
Weight per package 2.54 (lbs/each) 4.8 (lbs/each)
Description 65718 Led Double Head Security Light 40K BRZ (No Sensor)
Led Security Light - Dual Head - Bronze Finish - 4000K
BULLET2X12A (2) 12W Led FLD 50K W/CVR Plate BRZ
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 LM Brightness (Lumens), 220 Ma, 5000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, 100000 H Average Life, 5 Yr Warranty, 6.3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.24 (Each) $253.85 (Each)
Carton/Reel $60.24 (1 Each) $253.85 (1 Each)
Standard Packaging/Reel $301.20 (5 Each) $253.85 (1 Each)
Current Rating - 220 mA
Lamp Type LED -
Material Die Cast Aluminum Die-Cast Aluminum
Number of Lamps 2 2
Voltage Rating 277 120
Wattage - 24 W
Base Type - BR30
Color - Bronze
Color Rendering Index - 82
color temperature - 5000 k
Finish - Bronze
fixture material die-cast aluminum -
Lens Material - Microprismatic
Style Flood Light -
Height - 6 in;152 mm
Length - 14-1/2 in;368 mm
Width - 6-3/4 in;171 cm
Description LED DOUBLE HEAD SECURITY LIGHT 40K BRZ (NO SENSOR) (2) 12W LED FLD 50K W/CVR PLATE BRZ
extra long description SATCO 65/718 LED 2 BULLET HEAD SECU RAB BULLET2X12A BULLETFLD KIT 2X12W
Features - Two adjustable 12W LED floodlights. Equivalent to 2x75W BR30/halogen/wide floods. Microprismatic diffusion lens optimizes light output without glare.
Long Description LED Security Light - Dual Head - Bronze Finish - 4000K LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 lm Brightness (Lumens), 220 mA, 5000 K, Bronze, 14-1/2 in Length, 6-3/4 in Width, 6 in Height, Microprismatic Lens Material, 2 Lamps, 100000 h Average Life, 5 yr Warranty, 6.3 lb
Product Type Led 2 Bullet Head Security LGT BZ 40K Bulletfld Kit 2X12W Cool 120V BZ
Short Description - LED Flood Light, Die-Cast Aluminum, 120 V, 12W, Warm
Special Features Watts: 20W ; Volts: 120V-277V ; Lumens: 1900 ; Color temperature: 4000K Cool White ; CRI: 80 ; Non-Dimmable ; Average rated hours: 50000 ; Warranty: 5 Year Limited - Fixtures ; Beam spread: 50 degrees ; California T24 2016 & 2019 JA8 Compliant - Outdoor LED ; HID equivalent: 70W ; Incandescent equivalent: 125W ; Operating temperature: -30C (-22F) to a maximum of +50C (+122F) ; IP rating: IP65 -
average life - 100000 h
Brightness (Lumens) - 2480 lm
Equivalent Wattage - 75 W (Halogen)
lumens - 2480
package quantity - 1 ct
Socket Type Hardwired -
Standards Met - UL Listed;IESNA LM-79 & LM-80
surge protection Built-in surge protection - 2KV -
Warranty 5 Year Limited - Fixtures 5 yr
Brand Satco Rab Lighting
Manufacturers Part Number 65/718 BULLET2X12A
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type Dual Head FLOODLIGHT
Weight 2.41 6.3 lb
Application OUTDOOR LIGHTING Outdoor
environmental conditions Outdoor Wet Location -
Operating Temperature -30C (-22F) to a maximum of +50C (+122F) -
standard cETLus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat