Item Comparison: 65718, FTR1740L

Item

65718 - Led Double Head Security Light 40K BRZ (No Sensor) - Satco

65718
Led Double Head Security Light 40K BRZ (No Sensor)

$60.24 Each

$301.20 (5 Each)

QTY:
Each
Add
FTR1740L - Led Twin Round Flood 40K Bronze - Halo Outdoor

FTR1740L
Led Twin Round Flood 40K Bronze

$122.20 Each

$122.20 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 136 1
Vendor Satco Halo Outdoor
Catalog Number 65718 FTR1740L
Manufacturer Number 65/718 FTR1740L
Category Enhanced Commodity Codes - Lighting Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111613 - Security lighting 39111612 - Area lighting
UPC/EAN/GTIN 00045923629563 00080083705061
Weight per package 2.54 (lbs/each) 1.3 (lbs/each)
Description 65718 Led Double Head Security Light 40K BRZ (No Sensor)
Led Security Light - Dual Head - Bronze Finish - 4000K
FTR1740L Led Twin Round Flood 40K Bronze
Led Flood Light, Die-Cast Aluminum, 120 V Ac, 150 W (Incandescent), 1600 LM Brightness (Lumens), 5000 K, Bronze, 8.3 In Length, 6.6 In Width, 5.4 In Height, Tempered Glass Lens Material, Wall Mount/Eave Mount, +40 °C Operating Temperature, -30 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 1.3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.24 (Each) $122.20 (Each)
Carton/Reel $60.24 (1 Each) $122.20 (1 Each)
Standard Packaging/Reel $301.20 (5 Each) $122.20 (1 Each)
amperage rating - NiMh
Ballast Type - N/A
Lamp Type LED LED
Material Die Cast Aluminum Die-Cast Aluminum
Number of Lamps 2 2
Voltage Rating 277 120 V ac
Color - Open Office, Retail
color temperature - 5000 k
Finish - Bronze
fixture material die-cast aluminum -
Lens Material - Tempered Glass
Style Flood Light Lighting
Height - 5.4 in;138 mm
Length - 8.3 in;211 mm
Size - 5.6 IN Length 7.3 IN Width 6.0 IN Height
Width - 6.6 in;168 cm
Description LED DOUBLE HEAD SECURITY LIGHT 40K BRZ (NO SENSOR) LED TWIN ROUND FLOOD 40K BRONZE
extra long description SATCO 65/718 LED 2 BULLET HEAD SECU ETNCL FTR1740L FLOOD TWIN ROUND LED
Features - The new All-Pro(TM) LED Twin Head Round Flood fixtures utilize the latest in LED technology for maximum light output in a low-profile, compact housing. This design is ideal as a direct replacement for traditional styles, producing the equivalent of a 150W incandescent fixture. Available in white or bronze, they can be wall or eave mounted for a wide range of applications.
Long Description LED Security Light - Dual Head - Bronze Finish - 4000K LED Flood Light, Die-Cast Aluminum, 120 V ac, 150 W (Incandescent), 1600 lm Brightness (Lumens), 5000 K, Bronze, 8.3 in Length, 6.6 in Width, 5.4 in Height, Tempered Glass Lens Material, Wall Mount/Eave Mount, +40 °C Operating Temperature, -30 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 1.3 lb
Product Type Led 2 Bullet Head Security LGT BZ 40K Flood Twin Round Led, 5000K BZ
Short Description - LED Flood Light, Die-Cast Aluminum, 120 VAC, White
Special Features Watts: 20W ; Volts: 120V-277V ; Lumens: 1900 ; Color temperature: 4000K Cool White ; CRI: 80 ; Non-Dimmable ; Average rated hours: 50000 ; Warranty: 5 Year Limited - Fixtures ; Beam spread: 50 degrees ; California T24 2016 & 2019 JA8 Compliant - Outdoor LED ; HID equivalent: 70W ; Incandescent equivalent: 125W ; Operating temperature: -30C (-22F) to a maximum of +50C (+122F) ; IP rating: IP65 2.5 at (120V)
average life - 50000 h
Brightness (Lumens) - 1600 lm
Equivalent Wattage - 150 W (Incandescent)
Maximum Operating Temperature - +40 °C
Minimum Operating Temperature - -30 °C
Mounting Type - Wall Mount/Eave Mount
package quantity - 1 ct
Socket Type Hardwired N/A
Standards Met - ECCN: EAR99NLR;UL/CUL Wet Location Listed
surge protection Built-in surge protection - 2KV -
Warranty 5 Year Limited - Fixtures 5 yr
Brand Satco Halo Outdoor
Manufacturers Part Number 65/718 FTR1740L
sub brand - FTR1740L Series
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type Dual Head FLOODLIGHT
aperture size - ECCN: EAR99NLR
Manufacturer Status - Inactive
Weight 2.41 1.3 lb
Application OUTDOOR LIGHTING lighting
environmental conditions Outdoor Wet Location 2.5 at (120V)
Operating Temperature -30C (-22F) to a maximum of +50C (+122F) -
standard cETLus UL/cUL Listed - Wet Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat