Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Halo Outdoor |
Catalog Number |
65718 |
TGS2S402FRRB |
Manufacturer Number |
65/718 |
TGS2S402FRRB |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111613 - Security lighting
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00045923629563 |
00080083913053 |
Weight per package |
2.54 (lbs/each) |
2.14 (lbs/each) |
Description |
65718 Led Double Head Security Light 40K BRZ (No Sensor)
Led Security Light - Dual Head - Bronze Finish - 4000K
|
TGS2S402FRRB Led RND Twin Security Flood 4K Lum Sel BRZ No Sens
TGS Security Flood, 4000K, Flood, Twin, Bronze.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.24 (Each) |
$78.19 (Each) |
Carton/Reel |
$60.24 (1 Each) |
$78.19 (1 Each) |
Standard Packaging/Reel |
$301.20 (5 Each) |
$78.19 (1 Each) |
|
amperage rating |
- |
0.18 A |
Lamp Type |
LED |
LED |
Material |
Die Cast Aluminum |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
277 |
120V |
|
fixture material |
die-cast aluminum |
- |
Style |
Flood Light |
- |
|
Size |
- |
5.51 IN Length 5.51 IN Width 5.83 IN Height |
|
Description |
LED DOUBLE HEAD SECURITY LIGHT 40K BRZ (NO SENSOR) |
LED RND TWIN SECURITY FLOOD 4K LUM SEL BRZ NO SENS |
extra long description |
SATCO 65/718 LED 2 BULLET HEAD SECU |
CLS TGS2S402FRRB TWIN, 2K LMN SEL, |
Long Description |
LED Security Light - Dual Head - Bronze Finish - 4000K |
TGS Security Flood, 4000K, Flood, Twin, Bronze. |
Product Type |
Led 2 Bullet Head Security LGT BZ 40K |
Twin, 2K LMN Sel, 4K, Flood, Resi, RD, BR |
Special Features |
Watts: 20W ; Volts: 120V-277V ; Lumens: 1900 ; Color temperature: 4000K Cool White ; CRI: 80 ; Non-Dimmable ; Average rated hours: 50000 ; Warranty: 5 Year Limited - Fixtures ; Beam spread: 50 degrees ; California T24 2016 & 2019 JA8 Compliant - Outdoor LED ; HID equivalent: 70W ; Incandescent equivalent: 125W ; Operating temperature: -30C (-22F) to a maximum of +50C (+122F) ; IP rating: IP65 |
Durable die-cast aluminum heads with UV resistant polycarbonate lens |
|
Fixture Type |
- |
FLOODLIGHT |
lumens |
- |
2500 |
Socket Type |
Hardwired |
- |
surge protection |
Built-in surge protection - 2KV |
- |
Warranty |
5 Year Limited - Fixtures |
- |
|
Brand |
Satco |
Halo Outdoor |
Manufacturers Part Number |
65/718 |
TGS2S402FRRB |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Dual Head |
FLOODLIGHT |
|
|
Application |
OUTDOOR LIGHTING |
lighting |
environmental conditions |
Outdoor Wet Location |
- |
Mounting |
- |
Wall/Eave Mount |
Operating Temperature |
-30C (-22F) to a maximum of +50C (+122F) |
- |
standard |
cETLus |
UL Listed;ENERGY STAR Qualified;RoHS Compliant;FCC Compliant |