Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
257SRT |
657RT |
Manufacturer Number |
257SRT |
657RT |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747202574 |
00784564004437 |
Weight per package |
0.201 (lbs/each) |
2 (lbs/each) |
Description |
257SRT 3" Steel Emt Raintight Compression Connector
Connector, Compression, Steel, Size 3"
|
657RT 3" Emt Comp Conn Raintight
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.93 (Each) |
$66.20 (Each) |
Carton/Reel |
$63.85 (2 Each) |
$66.20 (1 Each) |
Standard Packaging/Reel |
$319.26 (10 Each) |
$66.20 (1 Each) |
|
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
|
Description |
3" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR |
3" EMT COMP CONN RAINTIGHT |
extra long description |
BPT 257-SRT 3" STEEL RAINTIGHT CONN |
MIDWEST 657RT 3 EMT CMP CONN RAINTI |
Features |
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations. |
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure. |
Long Description |
Connector, compression, steel, size 3" |
EMT Compression Connector, 3 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 lb/EA |
Product Type |
3" Steel Raintight Conn |
Emt Compression Connector |
Short Description |
- |
EMT Compression Connector, 3 in, Straight, Zinc Electro-Plated, Raintight |
Special Features |
Connectors assembled with knockout gasket, no separate pieces to buy and stock |
Raintight |
|
Color/Finish |
- |
Zinc Electro-Plated |
Connection Orientation |
- |
Straight |
Connector Type |
Compression |
- |
dimensions |
- |
5.5800 IN X 5.4000 IN X 4.1400 IN |
for use with |
- |
EMT Conduit;Boxes and Enclosures |
Insulated/Non-Insulated |
- |
Non-Insulated |
media |
Yes |
- |
package quantity |
- |
1 PK |
Standards Met |
- |
UL E-22132;cUL Listed |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
257-SRT |
657RT |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Raintight compression connector |
|
|
|
Application |
Used to join EMT to box or enclosure. Concrete/Raintight |
Commercial |
standard |
cULus |
UL, cUL |